+

Frequently Purchased Together
This simple to use kit makes disinfecting and wiping as easy as 1 2 3. Just (1) load the dry wiper roll into the re-usable bucket; (2) mix the sanitizer/cleaner solution and pour over the roll of wipers; and (3) thread the first wiper through the lid and close. You're ready to go! Recommended for high volume applications, for best performance level, use within 3 days of mixing product.
This item comes with your first wiper roll pre-loaded in the bucket.
Features:
- Can be used to clean and sanitize all hard surfaces, equipment, utensils and more.
- Pre-portioned packets require no measuring, correctly diluted (1 packet per 32 oz of hot water) should test at 199ppm available chlorine.
- Reusable bucket has an airtight lid to keep your wipes saturated, avoid contamination and reduce staff exposure to the chemicals.
- Wipers easily absorb the cleaning solution while remaining durable to handle your daily cleaning needs.
- Each coreless roll pulls from the center – perfect for feeding wipers through the sanitizing kit bucket lid.
- The cleaner/sanitizer is a proprietary blended cleaner and solution (2-in-1 product) that is FDA, EPA and NSF D2 approved.
- Recommended for high volume applications, for best performance level, use within 3 days of mixing product.
- Leave one wipe partially in the opening to serve as a seal and protect the roll from drying out.
Product Specifications
- SCENTUnscented
- EPA REGISTEREDYes
- DISINFECTANTChlorine Blend
- BRANDNPS Spill Control
- CONSTRUCTIONAirlaid
- PACKAGE QUANTITY1 Bucket
- SIZE TYPE300 Wipes/Bucket
- TYPEDisinfecting Wipes
- COLOR FINISHWhite
- DESCRIPTIONSanitizing Wipe Refill Kit
- SIZE6.8" x 6"
- EPA REGISTRATION NUMBER178-9-92098
- SUGGESTED APPLICATIONSGeneral Purpose, Retail, Industrial, Hospitality, Municipal, Medical
- DIRT TYPESE Coli, Listeria, MS2 Bacteriophage, coronaviruses, (human coronavirus VR-740)
- APPLICABLE MATERIALSHard Surfaces, Equipment, Tools, Utensils, and More
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Margaret
Date: August 31, 2020
-
Reviewer: ELIZABETH
Date: July 01, 2020
Your review:
Very easy to mix and set up. Great idea to save on shipping costs! Without the water weight it is very light weight making shipping cost very reasonable and no mess if the package gets damaged in shipping. -
Reviewer: THOMAS
Date: June 25, 2020
Your review:
Good -
Reviewer: SCOTT
Date: June 24, 2020
Your review:
Works great, just bought a refill! -
Reviewer: JOHN
Date: June 23, 2020
Your review:
Product works great. Nice size to the bucket as well -
Reviewer: VERONICA
Date: June 23, 2020
Your review:
work well and easy to set up. -
Reviewer: KEVIN
Date: June 23, 2020
Your review:
Great product, I did not use the included disinfectant mix. I used another disinfectant cleaner ( you can do this as long as it is at least 32 oz. - 48 oz. Works better than expected and in these new hard to find supplies times this is an effective economical solution. -
Reviewer: Cruz
Date: June 10, 2020
Your review:
During the COVID-19 Pandemic we found our self short on sanitizing wipes for our warehouse and no one has them. I received an email from Global and I saw this product and we purchased 3 containers for our employees, it is simple to prepare and our employees use it with Clorox and water to sanitize their work station. -
Reviewer: DIANE
Date: June 09, 2020
Your review:
These are very economical especially with the virus and sanitizing needed to be done. -
Reviewer: Larry
Date: June 08, 2020
Your review:
Excellent item. As ordered.
There are 3 questions and 3 answers for this product.
-
Does the Sanitizing Wipe Kit also come with the packet of chemicals, or do we have to make the initial purchase of that item separately?
Question Asked By: Dennett, June 09, 2020
Answer This Question
Question Answered By:
-
Product Expert, June 12, 2020
Hello, a packet of the cleaner/sanitizer comes included with this kit. Thank you for your question.
-
-
Once the chemical sanitizer is mixed, what is its effective shelf life?
Question Asked By: GINO, June 04, 2020
Answer This Question
Question Answered By:
-
Product Expert, June 08, 2020
Hello Gino, the chemical will be good for 3 days once mixed and added to the roll. After 3 days, you can add more chemical mixture to the roll.
-
-
How do you order the refill wipes? I don't see them listed.
Question Asked By: Rob, June 04, 2020
Answer This Question
Question Answered By:
-
Product Expert, June 08, 2020
Hello Rob, the refill can be located as Global number 641493. Please enter the model number listed into the product search bar at globalindustrial.com for more information. Thank you for your question.
-

Global Industrial Bucket Wipe Dispenser Wall Bracket - For Use With Wipe Bucket 641492/641543
Item #: 641526
Not Yet Rated
$39.95

Global Industrial Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.0 Mil, 100 Bags/Case
Item #: 261763
$24.75

Global Industrial Cellulose Sponge, Yellow, 4.25" x 6.25" - Case of 24 Sponges
Item #: 670332
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$60.95
Popular item in this category
2XL CareWipes Alcohol Free Hand Sanitizing Wipes, 70 Wipes/Can, 6 Cans/Case - 2XL-470
Item #: B602685
Not Yet Rated
Ships same day.
$41.95

Spilfyter® Sanitizing Wipe Kit Plus, Bucket & Wipes Included
$24.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories