Take 15% off your entire order!

Offer applied at checkout

+

Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Item #: WB708507

(176)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1

    $74.95

  • Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

    $11.88

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $12.95

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $12.95 ea.
  • Buy 4-39 $9.95 ea.
  • Buy 40+ $7.95 ea.

Quantity

3-ply Disposable Face Mask, with Ear Loops, Pleated 50/Box

Features:

  • Flexible nose piece for adjusting fit
  • 100% polypropylene
  • White inner and blue outer layer
  • Latex-free
These face masks provide nose and mouth protection against airborne particulates including dust, debris, pollen, and more. The lightweight polypropylene construction is designed for user comfort with no uncomfortable pressure points. Includes dual knitted ear loops for mask positioning and stability. Disposable design, 100% Polypropylene. Mask is white on the inside and blue on the outside to ensure it is easy to properly wear. Package contains 50 masks in each box.

Masks are effective only when used in combination with frequent hand-cleaning

How to Use: Clean hands with soap & water or an alcohol-based hand sanitizer before putting on. Cover mouth and nose with mask, squeeze nose piece to reduce gaps between your face and the mask. Avoid touching the mask while using it.

How to Remove: Grab the ear loops and remove from ears, lift mask away and avoid touching. Place used mask in a closed trash receptacle, clean hands immediately after removing with soap & water or hand sanitizer.

Do not re-use single-use masks.

Product Specifications

  • COLOR FINISHBlue
  • BRANDGlobal Industrial™
  • CONSTRUCTIONPolypropylene
  • DESCRIPTION3-Ply Ear Loop Face Mask
  • PACKAGE QUANTITY50/Box
  • SIZEAdult/One Size
  • TYPEDisposable Face Mask
  • PRICE PERBox
Customer Review

5.0

  • 5 Star

    139
  • 4 Star

    37
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KENDYL

    Date: January 20, 2021

    Loved them
    Your review:
    Great mask, good price
  • Reviewer: STEVE

    Date: January 14, 2021

    MUST BUY
    Your review:
    Great price, it's a must buy in the times we are in.
  • Reviewer: DAN

    Date: January 12, 2021

    Face Masks
    Your review:
    As advertised, good fit.
  • Reviewer: Jean

    Date: December 26, 2020

    Great masks
    Your review:
    Great masks!! Other masks the ear loops are too short and pull on my ears these are perfect.
  • Reviewer: TRISH

    Date: December 22, 2020

    Mask
    Your review:
    Typical disposable masks...
  • Reviewer: MARTIN

    Date: December 18, 2020

    Refill for Disinfectant wipes tub.
    Your review:
    money saving
  • Reviewer: SUZANNE

    Date: December 17, 2020

    Great purchase.
    Your review:
    Very happy with my masks. They arrived super quick also.
  • Reviewer: Edward

    Date: December 14, 2020

    Excellent
    Your review:
    Excellent
  • Reviewer: IDORA

    Date: December 10, 2020

    As Expected.
    Your review:
    As expected.
  • Reviewer: LUKE

    Date: December 04, 2020

    Mask
    Your review:
    Exactly what we ordered. Shipping was slow, I have ordered from other company that ship out right away instead of several days later.
Product Q & A

There are no questions for this product.

Popular item in this category

Disposable 3-Ply Face Mask, Adult Size, Individually Packed, 50/Box

Item #: 708527

(14)

Free Shipping

Ships same day.

$15.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

$11.88

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Item #: WB708507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box
    Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box
    Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box
    Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box
    Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant