Take 15% off your entire order!

Offer applied at checkout

+

HY-GEN Hand Sanitizer Gel - 11.8 oz. Bottle w/ Flip Top Lid  - Pkg Qty 24

HY-GEN Hand Sanitizer Gel - 11.8 oz. Bottle w/ Flip Top Lid - Pkg Qty 24

Item #: WB641489

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.79 ea.

Price: $114.96 / Pkg of 24

Save $5.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

HY-GN Alcohol Gel Hand Sanitizer - 11.8 oz. Bottle w/ Flip Top Lid

Alcohol Gel Hand Sanitizer for use on hands or surfaces to kill germs and bacteria. 70% alcohol formulation. 11.8 oz. bottle with flip top. Sold 24 bottles per case.

Product Specifications

  • CAPACITY11.8 oz.
  • BRANDHY-GN
  • DESCRIPTIONAlcohol Gel Hand Sanitizer
  • PACKAGE QUANTITY24
  • TYPEFlip Top
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: STEVE

    Date: June 30, 2020

    Excellent%
    Your review:
    excellent product. hands felt soft after many uses throughout the day.
Product Q & A

There are no questions for this product.

Popular item in this category

Capna® Alcohol Gel Hand Sanitizer - 16 oz Flip Cap Bottle - Pkg Qty 30

Item #: B2373300

Not Yet Rated

Ships same day.

$143.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HY-GEN Hand Sanitizer Gel - 11.8 oz. Bottle w/ Flip Top Lid  - Pkg Qty 24

HY-GEN Hand Sanitizer Gel - 11.8 oz. Bottle w/ Flip Top Lid - Pkg Qty 24

Item #: WB641489

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HY-GEN Hand Sanitizer Gel - 11.8 oz. Bottle w/ Flip Top Lid  - Pkg Qty 24
    HY-GEN Hand Sanitizer Gel - 11.8 oz. Bottle w/ Flip Top Lid  - Pkg Qty 24
    HY-GEN Hand Sanitizer Gel - 11.8 oz. Bottle w/ Flip Top Lid  - Pkg Qty 24
    HY-GEN Hand Sanitizer Gel - 11.8 oz. Bottle w/ Flip Top Lid  - Pkg Qty 24
    HY-GEN Hand Sanitizer Gel - 11.8 oz. Bottle w/ Flip Top Lid  - Pkg Qty 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant