x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box

Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box

Item #: WB695752

(8)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Non-Contact Infrared Forehead Thermometer with Digital LED Display, White

    $35.95

  • Global Industrial™ Face Mask Ear Savers, Blue, 50/Bag

    $9.95

  • HY-GEN Hand Sanitizer Gel - 11.8 oz. Bottle w/ Flip Top Lid - Pkg Qty 24

    $4.08

Original Price: $24.99

Clearance Price: $19.95

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box

This flat folded style respirator mask is a class FFP2 disposable mask designed to provide filter efficiency of 95% or greater against particulate aerosols free of oil. The respirator mask provides greater than 99% Bacterial Filtration Efficiency (BFE) against biological aerosols. This medical protective mask is used for filtering particulates in the air, droplets, blood/body fluids, secretions, etc. It can fit for a wide range of face shapes and sizes, is fluid resistant and suitable for healthcare environments. Masks are individually wrapped to stay hygienic and clean until the moment they are needed.

Features:
  • Combines FFP Mask and Medical Mask in one
  • Protective 4-layer protection
  • Helps filter out dust, pollen, bacteria, smoke
  • Fluid-resistant (Type IIR) mask helps reduce exposure to blood/body fluids
  • Adjustable aluminum nose clip helps provide a secure seal
  • Soft elastic earloops for an easy comfortable fit
  • Latex free and fiberglass free
  • One size fits most face shapes and sizes
  • Flat fold design offers convenient storage and portability
  • Individually wrapped for hygiene
Specifications:
  • Material: Non-Woven Fabric
  • Bacterial Filtration Efficiency (BFE) ≥ 99%
  • Particle Filtration Efficiency (PFE) ≥ 95%
  • Fluid Resistance ≥ 16.0 kPa (120 mmHg)
  • Breathability (ΔP): <6 mm H2O/cm2
  • Flammability: Class 1
  • Sterility: Non-Sterile
  • Exhalation Valve: No
  • Single Use Only
  • Size: 15.5cm x 11cm
  • Color: White
  • Packaged: 20 masks per box
Certifications and Standards:
  • FDA registered and CE marked
  • GB 19083-2010 Medical Protective Mask
  • EN 149:2001+ A1:2009 – Type FFP2
  • EN 14683:2019 – Type IIR Medical Mask


  • BRAND Global Industrial
  • MANUFACTURERS PART NUMBER 695752
  • COLOR FINISH White
  • CONSTRUCTION Non-Woven Fabric
  • DESCRIPTION Disposable Medical Protective Mask
  • SIZE Regular
  • STYLE Flat Fold
  • FASTENING TYPE Earloop
  • FILTER CLASS FFP2
  • FLUID RESISTANT Yes
  • LATEX FREE Yes
  • STERILE No
  • TYPE Respirator Mask
  • FACE SEAL TYPE None
  • NUISANCE ODOR REMOVAL No
  • PRICE PER No
  • CERTIFICATIONS FDA & CE
  • PACKAGE QUANTITY 20
  • SPECIAL FEATURES Individually Wrapped
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MACK

    Date: March 12, 2021

    mask
    Your review:
    Backorder Notification Account #:5707836 Order #:18719136 32563 PO #: Dear MACK SMITH, One item on your order is temporarily out of stock. The anticipated ship date is listed below. We apologize for any inconvenience caused To check the status of your order anytime click Order Status Order Date: 02/24/2021 05:12 PM EST Product DescriptionItem #Qty Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box Estimated Ship Date: 06/16/2021 69575235 This order is subject to Global Industrial's Terms & Conditions of Sale. Global Industrial objects to any other additional or different terms in your purchase order or acceptance. Global Industrial Customer Service 1.888.978.7759 CONNECT WITH US 11 Harbor Park Drive, Port Washington, N.Y. 11050 Copyright A? 2018 by Global Industrial. All Rights Reserved.
  • Reviewer: LINDA

    Date: December 21, 2020

    Convenience and efficiency
    Your review:
    Excellent quality. Love how they fold and fit right in your pocket or pocket book.
  • Reviewer: Geofffrey

    Date: December 10, 2020

    comfortable and secure
    Your review:
    high quality and convenient carry! thank you. i appreciate the individual sealed wrapping unlike other masks i've purchased online.
  • Reviewer: MICHAEL

    Date: December 09, 2020

    Best Yet
    Your review:
    Best that I have purchased!!!!
  • Reviewer: CHRIS

    Date: December 01, 2020

    FFP2 Type IIR Mask
    Your review:
    Comfortable, nice tight fit, easy to breath with it on.
  • Reviewer: Hector

    Date: September 11, 2020

    Nice item
    Your review:
    Nice item
  • Reviewer: Mary

    Date: September 07, 2020

    Parish Chef
    Your review:
    It's easy to breath yet I feel secure.
  • Reviewer: BELQUIS

    Date: August 14, 2020

    Easily detached string
    Your review:
    Very good mask, buy you have to be careful with the string, because the string could get detached easily
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box

Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box

Item #: WB695752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box
    Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box
    Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box
    Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box
    Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box
    Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box
    Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box
    Flat Fold Disposable Medical Protective Mask, FFP2 + Type IIR, Individually Wrapped, 20/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant