SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box

Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box

Item #: WB695747TIW

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box
  • Global Industrial™ Face Mask Ear Savers, Blue, 50/Bag

    $7.17

  • Non-Contact Infrared Forehead Thermometer with Digital LED Display, White

    $25.95

  • Splash Protection Face Shield, Anti-Fog, Anti-Static, 1/Each

    $16.30

    Minimum Quantity 10 $1.63 each

Original Price: $22.50

Clearance Price: $6.35

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

This disposable medical face mask is suitable for use by clinical medical personnel during invasive procedures. It provides a physical barrier to prevent direct penetration of blood splash, body fluids, bacteria, particulate matter, etc. Masks are individually wrapped to stay hygienic and clean until the moment they are needed.

ASTM Level 2 mask is ideal for procedures where moderate to light amounts of fluid, spray and/or aerosols are produced. 2 Year Shelf Life.

Features:
  • Protective 3-layer protection
  • Comfortable, lightweight, and breathable
  • Helps filter out dust, pollen, bacteria, smoke
  • Fluid-resistant (Type IIR) mask helps reduce exposure to blood/body fluids
  • Pleat style with back ties
  • Adjustable nose clip
  • One size fits a wide range of wearers
  • Latex free and fiberglass free
  • Individually wrapped for hygiene
Specifications:
  • Material: Non-Woven Fabric
  • Bacterial Filtration Efficiency (BFE) ≥ 98%
  • Particle Filtration Efficiency (PFE) ≥ 98%
  • Fluid Resistance: 16.0 kPa (120 mmHg)
  • Breathability (ΔP): <5 mm H2O/cm2
  • Flammability: Class 1
  • Sterility: Ethylene Oxide Sterilization
  • Single Use Only
  • Size: 17.5cm x 9.5cm
  • Color: Blue
  • Packaged: 50 masks per box
Certifications and Standards:
  • FDA registered & CE marked
  • YY 0469-2011 Surgical Mask
  • EN 14683:2019 – Type IIR Medical Mask
  • ASTM F2100-19 Level 2


Weights & Dimensions

  • Size Regular

Product Details

  • Fluid Resistant Yes
  • Filter Class ASTM Level 2
  • Price Per Box
  • Description Disposable Medical Mask With Ties
  • Exhalation Valves No
  • Latex Free Yes
  • Sterile Yes
  • Fastening Type Tie-On
  • Type Procedure Mask
  • Nuisance Odor Removal No
  • Brand Global Industrial
  • Package Quantity 50
  • Material Non-Woven Fabric
  • Style Pleated
  • Manufacturers Part Number 695747TIW
  • Face Seal Type None
  • Features Individually Wrapped
  • Color Family Blue

Compliance & Certifications

  • Certifications FDA & CE
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SAMUEL

    Date: October 08, 2021

    Thanks
    Your review:
    these were good, but you all had to back order my other half.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box

Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box

Item #: WB695747TIW

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box
    Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant