Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ V-Guard Constant Clean Antimicrobial Door Push Pad, 6" x 9", 10/Pack

Global Industrial™ V-Guard Constant Clean Antimicrobial Door Push Pad, 6" x 9", 10/Pack

Item #: WB641780

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.99

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Global Industrial™ V-Guard Constant Clean Antimicrobial Door Push Pads are the long-lasting, durable, and maintenance free solution for high traffic areas. V-Guard's copper infused 6" x 9" surface effectively inactivates over 99% of contaminants on the film. With an adhesive back, V-Guard Door Push Pads quickly adhere to your doors or existing metal push pads and have a surface lifetime of 6 months. 1 Year Limited Warranty.

Product Specifications

  • COLORBlue
  • FOR USE WITHPush Plates
  • PACKAGE QUANTITY10
  • DESCRIPTIONContant Clean Push Pad
  • BRANDGlobal Industrial™
  • SURFACE LIFETIME180 Days
  • CERTIFIEDZeomic Type AC Silver Copper Zeolite A (EPA Reg No. 71227-7)
  • LENGTH INCHES6
  • TYPEFilm
  • WIDTH INCHES9
  • MANUFACTURERS PART NUMBER641780
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ V-Guard Constant Clean Antimicrobial Door Push Pad, 6" x 9", 10/Pack

Global Industrial™ V-Guard Constant Clean Antimicrobial Door Push Pad, 6" x 9", 10/Pack

Item #: WB641780

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ V-Guard Constant Clean Antimicrobial Door Push Pad, 6" x 9", 10/Pack
    Global Industrial™ V-Guard Constant Clean Antimicrobial Door Push Pad, 6" x 9", 10/Pack
    Global Industrial™ V-Guard Constant Clean Antimicrobial Door Push Pad, 6" x 9", 10/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant