SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ V-Guard Constant Clean Antimicrobial Panic Bar Strip, 20" x 2", 10/Pack

Global Industrial™ V-Guard Constant Clean Antimicrobial Panic Bar Strip, 20" x 2", 10/Pack

Item #: WB641782

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $83.95

Promotional Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Global Industrial™ V-Guard Constant Clean Antimicrobial Panic Bar Strips are the long-lasting, durable, and maintenance free solution. V-Guard's 20" x 2" copper infused surface effectively inactivates over 99% of contaminants on the film. With an adhesive back, V-Guard quickly adheres to your existing panic bar and has a surface lifetime of 6 months. 1 Year Limited Warranty.

Weights & Dimensions

  • Width 2 in
  • Length 20 in

Product Details

  • Description Constant Clean Panic Bar Strip
  • Surface Lifetime 180 Days
  • Type Film
  • For Use With Panic Bars
  • Package Quantity 10
  • Brand Global Industrial
  • Manufacturers Part Number 641782

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications Zeomic Type AC Silver Copper Zeolite A (EPA Reg No. 71227-7)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JACK

    Date: February 09, 2021

    Elimination of germs
    Your review:
    they seem to be giving our folks the confident they need to help eliminate excess germs...
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ V-Guard Constant Clean Antimicrobial Panic Bar Strip, 20" x 2", 10/Pack

Global Industrial™ V-Guard Constant Clean Antimicrobial Panic Bar Strip, 20" x 2", 10/Pack

Item #: WB641782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ V-Guard Constant Clean Antimicrobial Panic Bar Strip, 20" x 2", 10/Pack
    Global Industrial™ V-Guard Constant Clean Antimicrobial Panic Bar Strip, 20" x 2", 10/Pack
    Global Industrial™ V-Guard Constant Clean Antimicrobial Panic Bar Strip, 20" x 2", 10/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant