+

Frequently Purchased Together
$6,487.80 up to 51% OFF
Price: $3,210.00
$535.00/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
Wesco's Power Drum Rotator Attachment 240145 PDRA-55-1K allows Wesco's power and manual stackers to be used to safely and efficiently, rotate drums and dispense their contents. This product attaches easily to the standard fork carriage of Wesco Counterbalance Stackers and Fork Model Stackers (with 25" or greater ID outrigger span) in place of the forks and increases versatility and productivity. The Power Drum Rotator features an 800 lb. full drum capacity, 500 lb. half drum capacity and is a fully self-contained unit. Its heavy duty deep cycle battery and efficient gear motor provides exceptional operating life. The new high technology battery charger provides quick recharges to minimize down time. The battery is also easily replaced if operating time is critical. Unit comes standard with a safe and convenient wireless remote control that allows the operator to maintain a safe distance for the drum and gain the best visibility and control of the dispensing process. Made in the USA.
Wesco's Power Drum Rotator Attachment 240145 PDRA-55-1K allows Wesco's power and manual stackers to be used to safely and efficiently, rotate drums and dispense their contents. This product attaches easily to the standard fork carriage of Wesco Counterbalance Stackers and Fork Model Stackers (with 25" or greater ID outrigger span) in place of the forks and increases versatility and productivity. The Power Drum Rotator features an 800 lb. full drum capacity, 500 lb. half drum capacity and is a fully self-contained unit. Its heavy duty deep cycle battery and efficient gear motor provides exceptional operating life. The new high technology battery charger provides quick recharges to minimize down time. The battery is also easily replaced if operating time is critical. Unit comes standard with a safe and convenient wireless remote control that allows the operator to maintain a safe distance for the drum and gain the best visibility and control of the dispensing process. Made in the USA.
Weights & Dimensions
- Depth 30-1/2 in
- Width 35 in
- Height 20-3/4 in
- Weight Capacity 800 lbs
- Weight 150 lbs
Product Details
- Brand Wesco
- Assembly Required Assembled
- Material Steel
- Warranty 1 yr
- Manufacturers Part Number 240145
Photo/Video Gallery
-
Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
-
-
-
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Blue LED Pedestrian Safety Warning Forklift Spotlight
Item #: 988717
Free Shipping
$77.95

Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
$3210.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories