SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Green One Way Adhesive Sign, 12" Square, Vinyl

Global Industrial™ Green One Way Adhesive Sign, 12" Square, Vinyl

Item #: WB670495GN

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $2.57

Clearance Price: $0.75

Save $0.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Physical Distancing signs are critical in helping stop the spread of disease. This durable and removable floor decals grab attention of your customers. They adhere to a variety of hard floor surfaces and are Non-slip. They are laminated white vinyl with removable adhesive. UL410 Cert-Slip Resistance-Floor Surface Materials

Weights & Dimensions

  • Width 12 in
  • Length 12 in
  • Height 0.015 in
  • Thickness 0.015 mil
  • Weight 0.094 lbs

Product Details

  • Sign Legend One Way
  • Mounting Location Adhesive
  • Sign Shape Square
  • Brand Global Industrial
  • Material Vinyl
  • Manufacturers Part Number 670495GN
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Green One Way Adhesive Sign, 12" Square, Vinyl

Global Industrial™ Green One Way Adhesive Sign, 12" Square, Vinyl

Item #: WB670495GN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant