Physical Distancing signs are critical in helping stop the spread of disease. Wall Decals are designed to adhere to a variety of smooth, flat surfaces including walls, windows, doors, mirrors, and even seats. They can also be easily removed if needed.
Global Industrial
Model # :WB670507
Global Industrial™ Seat Not Available Adhesive Sign, 12"W x 6''H, For Wall, Seat or Bench
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$0.40was $1.98
Save $1.58 (80%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.25 in |
| Width | 12 in |
| Height | 0.015 in |
| Weight | 0 lbs |
| Thickness | 0.015 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | For Your Protection Seat Not Available |
| Mounting Location | Adhesive |
| Material | Vinyl |
| Color | Multi-colored |
| Manufacturers Part Number | 670507 |
| Brand | Global Industrial |