SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Teardrop Pallet Rack Add-On 144"W X 48"D X 144"H

Global Industrial™ Teardrop Pallet Rack Add-On 144"W X 48"D X 144"H

Item #: WB320885

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Teardrop Pallet Rack Add-On 144"W X 48"D X 144"H
  • Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray

    $57.95

  • Global Industrial™ Anchor Bolt 1/2-13 x 3-3/4" - Pkg Qty 50

    $87.50

Price: $837.00

$139.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-9 $837.00 ea.
  • Buy 10+ $814.00 ea.

Quantity

Global Industrial™ Tear Drop Pallet Rack
Add-On Unit
Premium quality pallet racks at a low price. Global Industrial™ pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Add-on unit includes 1 upright frame and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2" increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8"H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4" x 4-1/4" x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3" front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.

Capacity based on 36" beam shelf spacing.

Global Industrial™ - Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial™ is not responsible for engineering, installation and/or application of this material. Global Industrial™ is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.

Weights & Dimensions

  • Depth 48 in
  • Width 144 in
  • Beam Height 5-9/10 in
  • Column Size 3x3 in
  • Weight Capacity 32,900 lbs
  • Height 144 in

Product Details

  • Description Global Tear Drop Pallet Rack Add-On
  • Assembly Required Yes
  • Beam Ledge Type Slotted
  • Construction Type Welded Frame
  • Type Add-On
  • Brand Global Industrial
  • Number of Levels 2
  • Material Steel
  • Manufacturers Part Number 320885
  • Shelf Capacity 6250 lbs
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Teardrop Pallet Rack Add-On 144"W X 48"D X 144"H

Global Industrial™ Teardrop Pallet Rack Add-On 144"W X 48"D X 144"H

Item #: WB320885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Teardrop Pallet Rack Add-On 144"W X 48"D X 144"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant