Take 15% off your entire order!

Offer applied at checkout

Steel King® SK3000® Pallet Rack 72"W x 36"D x 120"H Cap. Per Level, Add-On Unit

Steel King® SK3000® Pallet Rack 72"W x 36"D x 120"H Cap. Per Level, Add-On Unit

Item #: WBB2398830

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$760.00 up to 16% OFF

Price: $635.00

$105.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $635.00 or save 5% on purchase.

Quantity

Steel King® SK3000® Pallet Rack 72"W x 36"D x 120"H Cap. Per Level, Add-On Unit - BCF3L361203L072A

Steel King's SK3000® pallet rack kit is the result of continual innovation and advancement to provide greater overall strength and rigidity. This means you get the best value in structural pallet racks available – a longer service life, lower maintenance costs, and improved safety. We engineer and manufacture to high quality standards and use only US steel, which results in greater overall strength and rigidity. SK3000® Structural Channel Rack kits are a modular system, providing the flexibility to fit a wide variety of applications and expand easily as your storage requirements grow. 4" structural channel upright frames. Vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Capacities based on 36"W beam shelf spacing. Beam color is yellow.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES36
  • HEIGHT INCHES120
  • WARRANTY1 Year Limited
  • TYPEAdd-On
  • WEIGHT201
  • CAPACITY LBS39,990
  • ASSEMBLYUnassembled
  • BRANDSteel King®
  • LEVEL CAPACITY LBS.5960
  • CONSTRUCTIONStructural Steel
  • LEVEL QUANTITY2
  • MANUFACTURERS PART NUMBERBCF3L361203L072A
  • SERIESSK3000®
  • COLORBlue & Yellow
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel King® SK3000® Pallet Rack 72"W x 42"D x 120"H Cap. Per Level, Add-On Unit

Item #: B2398865

Not Yet Rated

Usually ships in 3 to 6 days

$608.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel King® SK3000® Pallet Rack 72"W x 36"D x 120"H Cap. Per Level, Add-On Unit

Steel King® SK3000® Pallet Rack 72"W x 36"D x 120"H Cap. Per Level, Add-On Unit

Item #: WBB2398830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant