SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Fendall 2000 Heated Eyewash Station Cover, Vinyl

Fendall 2000 Heated Eyewash Station Cover, Vinyl

Item #: WB290514

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,860.27 up to 27% OFF

Price: $3,568.00

$594.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Fendall 2000 Heated Eyewash Station Cover, Vinyl

Sturdy, Long-Lasting Vinyl, Tested and Approved For Use in Temperatures as Low as -40 Degrees F While Still Maintaining the Cartridge Solution at a Tepid Temperature as Required by the ANSI Z358.1-2009 Standard. For Use Both Indoors and Outdoors for the Greatest Flexibility, Powered by a Built-In 110V, UL/CSA-Certified, GFCI-Protected Heater for the Highest Levels of Safety, Utilizes Environmentally-Friendly Heat Spreading Technology for Efficient Heat Distribution and Minimized Energy Requirements

Weights & Dimensions

  • Width 22 in
  • Height 15 in
  • Length 56 in

Product Details

  • Type Accessory
  • For Use With 32-002000-0000
  • Brand Honeywell Safety
  • Description Heated Eyewash Station Cover
  • Manufacturers Part Number 32-002001-0000
  • Color Family Yellow

Compliance & Certifications

  • Certifications ANSI Z358.1-2009
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fendall 2000 Heated Eyewash Station Cover, Vinyl

Fendall 2000 Heated Eyewash Station Cover, Vinyl

Item #: WB290514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fendall 2000 Heated Eyewash Station Cover, Vinyl
    Fendall 2000 Heated Eyewash Station Cover, Vinyl
    Fendall 2000 Heated Eyewash Station Cover, Vinyl
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant