SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Pure™ Replacement Water Filter, 4750 Gallon Capacity - 12/case

Global Pure™ Replacement Water Filter, 4750 Gallon Capacity - 12/case

Item #: WB604084

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $575.00

$95.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Looking for more of our Global Pure™ Replacement Water Filters, at a 4,750 Gallon capacity? You'll be pleased to know they come in a case of 12. Each replacement features an easy 1/4 turn installation. Use them for replacement on Global Industrial™ and Elkay® Filtered Water Bottle Refilling Stations and Filtered Coolers . Compatible with WaterSentry® Filters. NSF/ANSI 42 for Chlorine Reduction, Taste and Odor Reduction, Nominal Particulate Reduction Class 1. NSF/ANSI 53 for Lead and Cyst Reduction. Package quantity is 12.

  • Filter capacity: 4,570 gallons.
  • Maximum flow rate: 1.5 GPM.
  • For cold water only - max temp: 100°F.
  • Operation pressure: 10-125 PSI.
  • Product Details

    • Gallons per Minute 1.5 gal/min
    • Type Water Filter
    • Package Quantity 12
    • Brand Global Pure
    • Filter Capacity Gallons 4750 gal
    • Manufacturers Part Number 670336-12
    • Filter Type Chlorine, Taste & Odor, Lead, Cyst

    Compliance & Certifications

    • NSF Certified Yes
    • ANSI Certified Yes
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Global Pure™ Replacement Water Filter, 4750 Gallon Capacity - 12/case

    Global Pure™ Replacement Water Filter, 4750 Gallon Capacity - 12/case

    Item #: WB604084

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Global Pure™ Replacement Water Filter, 4750 Gallon Capacity - 12/case
      Global Pure™ Replacement Water Filter, 4750 Gallon Capacity - 12/case
      Global Pure™ Replacement Water Filter, 4750 Gallon Capacity - 12/case
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant