Browse Skylights & Windows

(835 items)

Narrow Your Results

Type

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • VELUX Rigid, Flexible & Commercial Sun Tunnels

    VELUX Rigid, Flexible & Commercial Sun Tunnels
    See all 17 items in product family
    VELUX® Sun Tunnels Are Used For Residential And Commercial Natural Lighting Applications.

    VELUX® Sun Tunnels are solidly manufactured for long lasting durability and dependability. Impact or Acrylic domed exteriors with integral flashing and highly reflective tunnels connect roof with interior ceiling to provide bright natural lighting. Diffuser assembly at the ceiling distributes light evenly into the room while limiting bright spots and glare. Ceiling ring included for easy installation. Wide selection of Rigid or Flexible tunnel Pitched or Low Profile flashing types are available in 10-1/2 to 18 inch lengths, 29-3/4 to 39-1/4 inch heights and 27-3/4 to 38 inch depths. Rigid Curb Sun Tunnel type also available for used use in commercial applications.

    Click for more
  • SolarSkyLite™ Tubular Skylights

    SolarSkyLite™ Tubular Skylights
    See all 4 items in product family
    SolarSkyLite™ Tubular Skylights Add Natural, Soft Light To Any Dark Room With No Harmful UV Rays.

    Lighten your home efficiently and renewably. Highly reflective light pipe illuminates up to 150 sq. ft. Attractive light fixture is made using a powder coated white fixture with prismatic diffuser. Heavy duty aluminum parts with seamless flashing will not leak. Light pipe captures more light than traditional skylights without transferring heat. Fits in standard pitched roofs without structural changes; building code approved. Kit includes acrylic dome, heavy duty flashing, two 24" reflective light tubes, polycarbonate lenses, ceiling collar, light fixture, diffuser and hardware. Clear dome prevents condensation and provides a weather tight collar that will not crack or leak. Heavy gauge aluminum flashing features a sloping design to maximize amount of sun entering the unit at any roof pitch. Optional Dimmers available. Energy Star rated. 25 Year Limited Warranty.

    Click for more