Browse Terminals & Disconnects

(2,912 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Sta-Kon Fork Terminals

    Sta-Kon Fork Terminals
    See all 2 items in product family
    Sta-Kon Fork Terminals Provide Nylon Or Vinyl Protection Sleeves Used For A Variety Of Electrical Requirements.

    Sta-Kon Fork Terminals are made with a variety of high quality materials for long lasting durability. Vinyl insulated forks provide protection and stress relief at wire's flex point. Nylon insulation sleeves recommended for temperatures up to 105°C. Non-Insulated forks terminals provide high conductivity. Terminal series are A, B, C, RA, RB and RC. Insulation types are Expanded Insulated Vinyl, Insulated Nylon, Insulated Vinyl and Non-Insulated. Colors are Blue, Metallic, Red and Yellow. Package quantities are 20, 50, 100, 500, 1,000, 2,000 and 2,500. Available in a variety of stud sizes, wire ranges and stock thicknesses.

    Click for more
  • Sta-Kon Non-Insulated Ring Terminals

    Sta-Kon Non-Insulated Ring Terminals
    See all 13 items in product family
    Sta-Kon Non-Insulated Ring Terminals Are Used For High Conductivity Applications.

    Sta-Kon Non-Insulated Ring Terminals are made with a copper construction and electro-tin plated finish for long lasting durability. Provides maximum tensile strength used for high conductivity applications Serrated wire barrel increases grip on wire. Available in a variety of terminal series, stud sizes, wire ranges and quantities. Insulation types are Non-Insulated, Non-Insulated Tubular, Non-Insulated Brazed Seam and Non-Insulated High Temperature. Package quantities are 5, 10, 20, 25, 50, 100, 200, 500 and 1,000.

    Click for more
  • Sta-Kon Insulated Nylon Ring Terminals

    Sta-Kon Insulated Nylon Ring Terminals
    See all 6 items in product family
    Sta-Kon Insulated Nylon Ring Terminals Provide Color Coded Nylon Jackets.

    Sta-Kon Insulated Nylon Ring Terminals are made with a brass or copper construction for long lasting durability. Terminals are self-insulated with PVC insulation sleeve of extra length to give protection and relieve bending stress at wire's flex point. Brazed seam barrel is serrated to obtain high pull-out value. Available in a variety of terminal series, stud sizes, wire ranges and quantities. Insulation types are Expanded Insulated Nylon, Expanded Insulated Vinyl, Insulated Nylon and Insulated Vinyl. Colors are Blue, Green, Red, White and Yellow.

    Click for more
  • Sta-Kon Ferrule

    Sta-Kon Ferrule
    See all 1 items in product family
    Sta-Kon Ferrules Ensure Reliable Electrical Connections When Terminating Conductors In Screw Clamp Terminal Blocks.

    Sta-Kon Ferrules are made with a copper construction and electro-tin plated finish for long lasting durability. Insulated ferrules prevent conductor breakage due to bending, wire stress or vibration, while facilitating wire insertions into terminal block clamp. Available in a variety of wire sizes, wire ranges and quantities. Insulation types are Insulated Nylon and Non-Insulated. Colors are Black, Blue, Gray, Light Blue, Metallic, Orange, Purple, Red, White and Yellow. Temperature ratings are 105°C and 150°C.

    Click for more
  • Sta-Kon Pin Terminals

    Sta-Kon Pin Terminals
    See all 1 items in product family
    Sta-Kon Pin Terminals Are Designed To Prevent Shorting, Wire strand loss And Wire Pullout Resulting From Improper Termination Of Stranded Wire.

    Sta-Kon Pin Terminals are made with a copper construction and electro-tin plated finish for long lasting durability. Provides easy and effective way to terminate stranded wire into European/metric-style terminal blocks. Terminal series are A, B, C, RA, RB and RC. Wire ranges are 12-10, 16-14 and 22-18. Stock thicknesses are 0.03 and 0.04. Colors are Blue, Metallic, Red and Yellow. Package quantities are 50, 100, 500, 1,000, 2,000 and 2,500.

    Click for more
  • Ring Terminals

    Ring Terminals
    See all 28 items in product family
    Gardner Bender Ring Terminals Are Rated At 600 Volt Max.

    Gardner Bender Ring Terminals feature quick and reliable crimp-type wire connections. They are color-coded by wire gauge size and are available in a variety of packaging options and stud sizes. Available in yellow, blue and red Temperature rating is 167°F (75°C) and wire gauge ranges vary.

    Click for more
  • Sta-Kon Aircraft Splice Connectors

    Sta-Kon Aircraft Splice Connectors
    See all 1 items in product family
    Sta-Kon Aircraft Splice Connectors Are Color Coded According To Wire Size.

    Sta-Kon Aircraft Splice Connectors are made with a copper construction and electro-tin or tin plated finish for long lasting durability. Wires laid side by side in the connector allowing splice connection to be completed in one crimp. Available in a variety of terminal series and wire ranges. Insulation types are Insulated Nylon and Non-Insulated. Colors are Blue, Red and Yellow. Package quantities are 25, 50, 100, 250, 500 and 1,000.

    Click for more
  • Spade Terminals

    Spade Terminals
    See all 11 items in product family
    Gardner Bender Spade Terminals Are Designed For Quick And Reliable Crimp-Type Wire Connections.

    Gardner Bender Spade Terminals are rated at 600 Volt max. and have a temperature rating of 167°F (75°C). Color-coded by wire gauge size for easy identification, in yellow, blue and red. Available in a variety of packaging options and stud sizes.

    Click for more
  • Sta-Kon Male Tab Disconnects

    Sta-Kon Male Tab Disconnects
    See all 1 items in product family
    Sta-Kon Male Tab Disconnects Are Used For A Variety Of Quick-Disconnect Requirements And Applications.

    Sta-Kon Male Tab Disconnects are made with a copper construction and electro-tin plated finish for long lasting durability. Provides quick, reliable method of connection to terminal blocks and boards without use of tools. Available in a variety of terminal series, tab sizes and stock thicknesses. Wire ranges are 12-10, 16-14 and 22-18. Insulation types are Fully Insulated Nylon, Insulated Vinyl and Non-Insulated. Colors are Blue, Metallic, Red and Yellow. Package quantities are 25, 50, 100, 500 and 1,000.

    Click for more
  • Sta-Kon Heat High Temeprature Ring Terminals

    Sta-Kon Heat High Temeprature Ring Terminals
    See all 1 items in product family
    Sta-Kon Heat High Temperature Ring Terminals Are Used For Use In Toasters, Irons, And Heaters.

    Sta-Kon Heat High Temperature Ring Terminals are made of nickel alloy for long lasting durability. For easily installed, permanent terminations of solid, round, or stranded nichrome wires. Designed for use with solid or stranded resistance wires as used in appliances. Stud sizes are #6, #8, #10 and #12. Wire ranges are 12-10, 16-14 and 20-18. Stock thicknesses are 0.32 and 0.4. Color is Metallic. Package quantities are 50, 100 and 1,000.

    Click for more
  • QuickCable Terminals

    QuickCable Terminals
    See all 159 items in product family
    Quick Cable 160105-2010 PVC Solderless Ring Terminal, 1/4" Stud

    Features:
    • PVC Solderless Ring Terminal
    • Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C)
    • Quality terminals for years of dependable service
    • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
    • Serrated barrels for greater wire retention/pullout strength
    • Ridged PVC sleeves for improved abrasion resistance
    • UL/CSA listed where applicable
    • Assortments are available
    Click for more
  • Waterproof Terminals

    Waterproof Terminals
    See all 16 items in product family
    Gardner Bender Waterproof Terminals Insulate And Protect Connections From Wire Pullout, Moisture Intrusion And Abrasion.

    Gardner Bender Waterproof Terminals are constructed with Heat Shrink insulation that melts and flows when heated to create a seal. The seal waterproofs and environmentally seals electrical connections. Terminals resist salt water, oil, gasoline and other environmental contaminants. Rated at 600 Volts max. with a temperature rating of 221°F (105°C). Color coded by wire gauge size for easy identification. Choose from spade and ring styles.

    Click for more
  • Eclipse Tool Spade Terminals

    Eclipse Tool Spade Terminals
    See all 11 items in product family
    Eclipse Tool Spade Terminals Are Used To Connect Power Cables, Control Wires Or Speaker Wires to Studs Or Screws.

    Eclipse Tool Spade Terminals include color-coded PVC insulation to prevent metal to metal contact and wire shorts. Wide fork attaches quickly to terminal stud even when mount screw is loose. Eclipse Tool Spade Terminals are available in several colors. Stud sizes and wire ranges vary by model. Eclipse Tool Spade Terminals are sold in package quantities of 10.

    Click for more
  • Eclipse Tool Ring Terminals

    Eclipse Tool Ring Terminals
    See all 23 items in product family
    Eclipse Tools Ring Terminals Are Used To Make Electrical Connections In Applications Where Soldering Is Not Necessary.

    Eclipse Tools Ring Terminals have an O-shaped link to fit over a screw or stud for a secure connection. Available styles include Insulated Ring Terminals with color-coded PVC sleeve or Stud sizes and wire ranges vary by model. Eclipse Tools Ring Terminals are sold in package quantities of 10.

    Click for more