Browse Test, Measurement & Inspection

(2,203 items)

Narrow Your Results

Availability

Brand

Recently Viewed

Categories

  • RHINO Industrial Label Printers & Accessories

    RHINO Industrial Label Printers & Accessories
    See all 2 items in product family
    RHINO Industrial Label Printers And Accessories Are Used For Labeling Panels, Blocks, Plates, Shelves, Bins, Beams And More.

    RHINO Industrial Label Printers And Accessories are solidly made for long lasting durability and dependability. RHINO 4200 Label Printer prints a variety of material, width and color labels. Features easy to navigate computer-style QWERTY keyboard. Quick and comfortable text entry. One-touch "Hot Keys" allow shortcuts for creating and formatting wire/cable wraps, flags, Code 39 and Code 128 bar codes, fixed-length, general and breaker labels. "Favorites" key allows single-key access to most commonly used labels, symbols and terms. "Custom" key prevents needless repetition. Customize and save settings for individual label formats. Runs on 6 AA alkaline batteries (not included) or optional Li-Ion rechargeable battery. RHINO 5200 and RHINO 6000 model label printers include additional features and may be purchased separately or with Hard Case Kit that includes white flexible nylon label cartridge, white vinyl label cartridge, quick reference guide, user guide on CD-ROM, rechargeable Li-Ion battery, AC adapter and rugged hard carry case.

    Click for more
  • Labels for RHINO Printers

    Labels for RHINO Printers
    See all 7 items in product family
    Labels For RHINO Industrial Label Printers Are Used For Labeling Panels, Blocks, Plates, Shelves, Bins, Beams And More.

    Labels For RHINO Industrial Label Printers are made for long lasting durability and dependability. Flexible Nylon Labels conform and stick tightly to wires, cables or any other curved or bumpy surface. Tear-proof material resists damage when pulled through tight spaces or conduits. Heat Shrink Tubes provide maximum cable adhesion and premium cable finish. Shrink 67% for tight fit on wires and cables. Print directly on tubes with any DYMO Industrial labeling tool. Permanent Polyester Labels stick firmly to plate or panel surface and have a professional, polished surface finish. Vinyl Tape is used for labeling outdoors or in harsh conditions. Offers additional heat, moisture and chemical resistance. Non-Adhesive Tags and White Vinyl Self-Laminating Tape also available. Choose from a wide selection of 1/4, 3/8, 1/2, 3/4 and 1 inch widths, 5, 11-1/2 and 18 foot lengths and Black, Blue, Brown, Clear, Gray, Green, Metalized, Orange, Purple, Red, White, or Yellow colors.

    Click for more
  • Cables, Receivers, & Transmitters

    Cables, Receivers, & Transmitters
    See all 4 items in product family
    Cables, Receivers, & Transmitters Are Used For Machine Shop And Tool Manufacturing Applications.

    Cables, Receivers, & Transmitters are made of heavy duty materials. Cables, Receivers, & Transmitter types available are U - Wave Connecting Cable C for 959149 or 959150, U - Wave Receiver, 200" Straight Type SPC Cable (905338 - 05), U - Wave Transmitter, U - Wave Connecting Cable B for 05CZA662 or 05CZA663 and 120" Straight Type SPC Cable (905338 - 03). Cables, Receivers, & Transmitters are available with a variety of features.

    Click for more
  • Digital Counters

    Digital Counters
    See all 1 items in product family
    Digital Counters Are Used For Displaying Machine Shop Gage Readings And Other Counting Applications.

    Digital Counters are made of heavy duty materials for long lasting durability. Digital Counter type available is DP - 1VR Digimatic Mini - Processor. Digital Counter features Y Data Output, Palm-Sized Thermal Printer, RS-232C Output and GO/NG Judgment Output.

    Click for more
  • Multiplexers

    Multiplexers
    See all 1 items in product family
    Mitutoyo 64AAB387 MIG-4USB Data Management Hardware

    A measurement data transfer device, MIG-4USB converts digimatic output measurement data to ASCII text via USB or RS-232C and outputs it to an external device such as PC. Up to four measuring instruments with the digimatic output feature can be connected. Units can be daisy-chained to meet any size needs. MIG-4USB includes toggle switch for each input.

    Features:
    • Data output: Via USB or RS-232C interface
    Default Configuration:
    • Data length: 8 bits
    • Start bit: 1 bit
    • Stop bit: 1 bit
    • Parity check: None
    • Baud rate: 9600
    Click for more
  • digital-stopwatches

    digital-stopwatches
    See all 6 items in product family
    Extech 365510-NIST Stopwatch/Clock, Yellow NIST Certified

    Digital stopwatch plus day/month/date calendar and alarm. Water resistant housing is complete with 39 In. (1 m) neck strap and battery. Comes with NIST Certification.

    Click for more
Featured Items