Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Anchors


(1,574 Items)
Sub Category
Roofing Anchors (21)
Remove
Narrow Your Results By:
Our Price
Under $300.00 (3)
$300.00 - $400.00 (5)
$400.00 - $450.00 (4)
$450.00 - $500.00 (2)
$500.00 - $550.00 (1)
$550.00 - $600.00 (2)
$600.00 - $650.00 (3)
Over $750.00 (1)


      Categories
Anchors



Roofing Anchors Roofing Anchors

Spike® Perma-Seal® Roofing Anchors Are Ideal For Fastening Insulation, Single-Ply Membrane, Wood, And Metal To Structural Concrete Rook Decks.

Spike® Perma-Seal® Roofing Anchors are made of solid Carbon Steel for long lasting durability and reliability. Perma-Seal® coating is a proprietary fluoropolymer which meets the corrosion resistance requirements of FMRC Standard 4470. Designed for use in conjunction with Powers insulation or membrane stress plates. 1/4 inch diameter diameter anchors come in 1-1/2 to 14 inch lengths with 7/8 and 1-1/4 inch minimum embedding lengths.


Select Clear Filters


Roofing Anchors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
ANCHOR MANUFACTURERS
SIZE (INCHES) MIN. EMBED. PKG. QTY PART# IMAGE MODEL QTY PRICE
1/4 X 1-1/27/85003723
WBB700689$234.95
1/4 X 147/85003811
WBB700690$202.95
1/4 X 131-1/41003773
WBB700692$421.95
1/4 X 101-1/42503757
WBB700695$756.00
1/4 X 111-1/41003765
WBB700688$336.95
1/4 X 121-1/41003769
WBB700691$385.95
1/4 X 71-1/42503745
WBB700942$462.95
1/4 X 7-1/21-1/42503747
WBB700943$569.00
1/4 X 61-1/42503741
WBB700940$350.95
1/4 X 6-1/21-1/42503743
WBB700941$423.95
1/4 X 81-1/42503749
WBB700968$584.00
1/4 X 5-1/21-1/45003739
WBB700939$641.00
1/4 X 91-1/42503753
WBB700969$626.00
1/4 X 21-1/45003725
WBB701047$286.95
1/4 X 141-1/41003777
WBB701046$447.95
1/4 X 31-1/45003729
WBB701049$378.95
1/4 X 2-1/21-1/45003727
WBB701048$329.95
1/4 X 41-1/45003733
WBB701051$471.95
1/4 X 3-1/21-1/45003731
WBB701050$420.95
1/4 X 51-1/45003737
WBB701053$601.00
1/4 X 4-1/21-1/45003735
WBB701052$529.00
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
(70)