Pan Head
2-56 x 1/4 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000
Finish
Stainless Steel
Package Quantity
4000
Size
2-56
Length
1/4 in
4-40 x 3/16 MS51957, NAS-1635 Phillips Pan Machine Coarse FT 300 Series S/S - DFAR - Pkg of 3000
Finish
Stainless Steel
Package Quantity
3000
Size
4-40
Length
3/16 in
1/4-28 x 7/8 MS51958, NAS-1635 Phillips Pan Machine Screw - Fine - Full Thread - S/S - Pkg of 500
Finish
Stainless Steel
Package Quantity
500
Size
1/4-28
Length
7/8 in
10-24 x 7/8 MS51957, NAS-1635 Phillips Pan Mach. Screw Coarse - Full Thread - S/S - Pkg of 1000
Finish
Stainless Steel
Package Quantity
1000
Size
10-24
Length
7/8 in
4-40 x 1/4 MS51957, NAS-1635 Phillips Pan Machine Coarse - Full Thread 300 Series SS3000 pcs
Finish
Stainless Steel
Package Quantity
3000
Size
4-40
Length
1/4 in
1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500
Finish
Black Oxide
Package Quantity
500
Size
1/4-20
Length
5/8 in