Browse Terminals & Disconnects

(2,870 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Sta-Kon Disconnects

    Sta-Kon Disconnects
    See all 2 items in product family
    Sta-Kon Disconnects Provide A Quick, Reliable Method Of Connection To Terminal Blocks And Boards Without The Use Of Tools.

    Sta-Kon Disconnects are made with a copper construction and electro-tin plated finish for long lasting durability. Self-insulated with heat shrinkable polyolefin and internally coated sealant. Fully sealed connection protects joint against degrading effects of galvanic action, corrosion, and environmental exposure. Available in a variety of terminal sizes and tab sizes. Wire ranges are 12-10, 16-14 and 22-18. Insulation types are Fully Insulated Nylon, Insulated Nylon, Insulated Vinyl and Non-Insulated. Colors are Blue, Metallic, Red and Yellow. Package quantities are 20, 50, 100, 500, 1,000, 2,000 and 2,500.

    Click for more
  • Disconnects

    Disconnects
    See all 34 items in product family
    Gardner Bender Disconnects Are Quick And Reliable Crimp-Type Wire Connections.

    Gardner Bender Disconnects are durably made for long lasting reliability and dependability. .250" Tab. Color-coded by wire gauge size and available in a variety of packaging options and stud sizes. Temperature rating is 167°F (75°C). 600 volt rating. Male and Female. Wire gauge ranges vary, including #12-#10 AWG, #16-#14 AWG, #22-#16 AWG and #22-#18 AWG.

    Click for more
  • QuickCable Disconnect

    QuickCable Disconnect
    See all 248 items in product family
    Quick Cable 160248-2100 PVC Solderless Female Disconnect, 16-14 Gauge, 100 Pcs

    Features:
    • Gardian Solderless Ring
    • Rated 600V, 167°F (75°C)
    • UL/CSA listed where applicable
    • Highest quality heat shrink solderless terminals for use in demanding auto, truck, bus, agriculture, construction or industrial applications
    • Heatshrink insulation provides long lasting strain relief from vibration
    • Integral meltable sealant locks out moisture, corrosive salts & fumes
    • Tin plated copper connectors with polyolefin heat shrink insulation
    • Assortments available
    Click for more
  • Eclipse Tool Disconnects

    Eclipse Tool Disconnects
    See all 6 items in product family
    Eclipse Tool Female Disconnect Terminals Connect Wires In Electrical Machinery, Lighting Fixtures And Other Electrical Products.

    Eclipse Tool Female Disconnect Terminals include a PVC insulated sleeve with flared opening for easy wire insertion. Terminal crimp end provides secure electrical contact. Eclipse Tool Female Disconnect Terminals are available in several colors. Wire ranges vary by model. Eclipse Tool Female Disconnect Terminals are sold in case quantities of 10.

    Click for more