Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Terminals & Disconnects


(1,285 Items)
Sub Category
Terminal Blocks (30)
Remove
Narrow Your Results By:
attr widthmm
42.5 (3)
45 (2)
28 (1)
43 (1)
44.5 (1)
  More...
attr ratingamp
Ground (3)
35 (2)
100 (1)
115 (1)
130 (1)
  More...
attr pitchmm
12 (2)
6 (2)
10 (1)
12.5 (1)
16.5 (1)
  More...
Our Price
Under $1.00 (11)
$1.00 - $2.00 (8)
$2.00 - $3.00 (2)
$3.00 - $5.00 (2)
$5.00 - $7.00 (2)
$9.00 - $14.00 (2)
$14.00 - $15.00 (1)
Over $24.00 (1)


      Categories
Terminals & Disconnects



ACI Terminal Blocks
ACI Terminal Blocks ACI Terminal Blocks Are Designed For Various Industrial, Commercial and HVAC/R Applications And Are Built To Last.

ACI Terminal Blocks feature the latest modular design for compact and touch-safe wire management for ease of use and added safety. Terminal body is molded of Polyamide 6.6. UL 94-VO. Features an oversized nickel-plated current carrying bar for superior corrosion resistance. Threaded hole for mounting jumpers and sockets. Self-lifting pressure plates grooved for excellent wire retention. Available in K Series. Dimensions vary per model.


ACI Terminal Blocks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
TERM. BLOCK AWG
USE WITH HEIGHT (MM) WIDTH (MM) RANGE IMAGE MODEL QTY PRICE
--4142.520 - 12
WBB712886$1.18
--75.5716 - 2/0
WBB712885$13.50
--46.442.520 - 10
WBB712778$1.20
--90832 - 4/0
WBB712777$24.50
--524512 - 3
WBB714157$9.20
--5144.512 - 3
WBB713537$3.54
--46.442.516 - 6
WBB713536$2.40
--45.54320 - 8
WBB713906$5.50
--564510 - 2
WBB713539$4.26
--585114 - 1
WBB713538$6.80
--63488 - 1
WBB713827$14.75
--31.32820 - 12
WBB712903$1.18
DP3D------
WBB713548$1.46
DPDS------
WBB713125$1.06
KU2D4, KU2D4S------
WBB713123$0.98
KUDD4------
WBB713931$0.82
KUDDF4, KUDDF4LED------
WBB713929$0.78
KUDF4, KUDF4LED------
WBB713924$0.74
KUDT10------
WBB713926$0.76
KUDT4------
WBB713932$0.82
KUT 16------
WBB713426$0.90
KUT 2.5------
WBB713922$0.60
KUT 25------
WBB713126$1.08
KUT 4, KUT 6, KUT 10------
WBB713923$0.64
MBT4------
WBB713928$0.60

Add Items To Cart

 May We Suggest
Terminal Block End Stop, K/U Series, Type SCUSL Terminal Block End Stop, M Series, Type SCMN Terminal Block End Stop, K/U Series, Type SCKN Terminal Block End Stop, K/U Series, Type SCUDD
Terminal Block End Stop, K/U Series, Type SCUSL Terminal Block End Stop, M Series, Type SCMN Terminal Block End Stop, K/U Series, Type SCKN Terminal Block End Stop, K/U Series, Type SCUDD
Terminal Block End Stop, K/U Series, Type SCUSL Terminal Block End Stop, M Series, Type SCMN Terminal Block End Stop, K/U Series, Type SCKN Terminal Block End Stop, K/U Series, Type SCUDD
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Terminal Block, Standard Style, Straight Through, K Series, KUT 16      
Terminal Block, Standard Style, Straight Through, K Series, KUT 16      
Terminal Block, Standard Style, Straight Through, K Series, KUT 16      
Qty: 
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
(60)