Browse Contactors

(195 items)

Narrow Your Results

Amps

  • Less...
  • More...

Voltage

  • Less...
  • More...

Poles

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Packard® Definite Purpose Contactors

    See all 44 items in product family.
    Packard® Definite Purpose Contactors Are Electrically Operated Switching Devices Used For Controlling Refrigeration, Air Conditioning, Resistance Heating And More.

    Contactors are suitable for a wide range of low-cycle applications requiring switching of single-phase and three-phase loads. Coils include Class B insulation. Includes lug, spade terminals and covers. Available with 1, 2, 3 or 4 poles and up to 120 resistive amps. Compatible with Hartland Controls HCCY3XQ06CJ303. UL and CSA approved.

    Click for more
  • Contactors

    See all 39 items in product family.
    Honeywell PowerPro Definite Purpose Contactors Provide Switching For Starting Induction Motors.

    Contactors meet ARI Standard 780. Low drop-out voltage design is used for air conditioning, heating and refrigeration applications. Multiple mounting holes and slots allow convenient, interchangeable mounting with most competitive devices. Reduced wiring costs with straight-through wiring.

    Click for more
  • ACI Contactors

    See all 77 items in product family.
    ACI Contactors Are Designed For HVAC, Refrigeration, Food Service Equipment And Other Various Applications For Confident Use.

    ACI Contactors feature a universal design that allows replacement of the most common brands for increased versatility and ease of use. Available in 1.5, 2, 3 and 4 pole configurations. Amps and voltage vary per model.

    Click for more
  • Supco Contactors

    See all 7 items in product family.
    Supco Contactor 30A 24V 1.5 Pole

    SUPCO contactors are designed for use in HVAC&R systems. These contactors are available in 1.5, 2 and 3 pole configurations from 20 through 90 full amps. Compact universal design allows replacement of the most common brands.

    Click for more
  • Packard® Contactor Auxiliary Switches

    See all 5 items in product family.
    Packard® Contactor Auxiliary Switches Are Used For Use In Controlling Contactors.

    Auxiliary switches are available in NDNC, Mechanical Interlock or SPDT (Single Pole, Double Throw) varieties. NDNC switches range from 20-60 amps. Mechanical Interlock switches range from 20-40 amps. SPDT switches come in 30-40 Amps, 50-60 Amps or 70-90 amps.

    Click for more
  • Packard® 3-Pole Contactor Coils

    See all 8 items in product family.
    Packard® 3-Pole Contactor Coils Are Used For Replacing Current Contractor Coils.

    Contactor coils are available with voltage ranging from 24V to 480V. Full load amps available are 20-40, 50-60 and 75-90. Replaces Hartland Controls CAS-10-119B303.

    Click for more
  • ACI Side Mounts

    See all 4 items in product family.
    ACI Side Mounts Are Designed For Various Industrial, Commercial and HVAC/R Applications Where Safety Is A Concern.

    ACI Side Mounts feature optional auxiliary contacts for ACI 3 & 4 pole DP contactors for increased versatility and ease of use. 1/3 horsepower. 120 or 240 VAC. 120VDC. Available in 10A Series. Amp ranges available: 20-40 and 50-90.

    Click for more
  • Tech Pro® Refrigeration Contactors

    See all 8 items in product family.
    Tech Pro® Refrigeration Contactors Are Used Electrical Components For HVAC Applications.

    Tech Pro® Refrigeration Contactors are solidly made for long lasting durability. Contactors provide an electrically operated switching device for controlling refrigeration and air conditioning systems. Centurion is manufactured using high temperature coil wire insulation up to 200°C. Optional snap-on accessories provide flexibility and ease of installation. Exceeds ARI-780 standards. Available with 1, 2, and 3 Poles. Voltages are 24 and 240 Volts. Available with 30, 40, 50, and 60 Amps. Case quantities are 20, 24, 25, and 50.

    Click for more
Featured Items