Handwheels
Color
Price
JW Winco - 4BN85/D - Cast Iron Spoked Handwheel w/ Revolving Handle - 6.30" Dia x .500" Bore
Diameter
6.30 in
Body Material
Cast Iron - Gravity Die-Cast
Bore Size
1/2"
Additional Information
Revolving Handle
Diameter
9.84 in
Body Material
Sheet Metal Steel - Black Powder Coated Textured Finish
Bore Size
3/4"
Additional Information
Round Bore
JW Winco - 22KE52 - Safety Clutch Assembly w/ Needle Bearing - 41mm Dia x 22mm Bore & Keyway
Diameter
41 mm
Body Material
Steel
Bore Size
22mm
Additional Information
Needle Bearing
JW Winco - 14KE64/AZI - Black Clutch Handwheel w/Frict Bearing w/o Handle 5.51"D-14mm Bore & Keyway
Diameter
5.51 in
Body Material
Aluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish
Bore Size
14mm
Additional Information
Friction Bearing
JW Winco - 12KE53/AZI - Safety Clutch Handwheel-Fric. Bearing w/o Handle 4.92" D-12mm Bore & Keyway
Diameter
4.92 in
Body Material
Aluminum - Gravity Die-Cast
Bore Size
12mm
Additional Information
Friction Bearing
Diameter
15.75 in
Body Material
Aluminum - Gravity Die-Cast
Bore Size
30mm
Additional Information
-