Browse Sanders, Routers, & Finishing

(1,094 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Dewalt Laminate Trimmer Accessories

    See all 2 items in product family
    Dewalt Laminate Trimmer Accessories Are Used For Use On Basic Edge And Laminate Trimming Applications.

    Dewalt Laminate Trimmer Accessories are made of precision machined, cast aluminum for better accuracy and long lasting durability. Belt driven offset base allows for trimming backsplashes or scribing in tight spaces. Tilt base adjusts backward 30° and forward 45° for angled cuts. Types are Offset Base and Tilt Base. Dimensions vary per model. Color finish is Yellow/Black. Quantity is 1. 90 Day Money Back Guarantee. 1 Year Free Service Contract. 3 Year Limited Warranty.

    Click for more
  • Dewalt Laminate Trimmers

    See all 2 items in product family
    Dewalt Laminate Trimmers Are Used For Most Trimming, Small Edge Forming And Hinge Routing Applications.

    Dewalt Laminate Trimmers are made of precision machined, cast aluminum for better accuracy and long lasting durability. Available as individual tool or kits with batteries. 30,000 RPM, 5.6 amp motor provides power to cut various materials. Ergonomic design allows for comfortable, single-handed control. Spindle lock button allows for single-wrench bit changes. Extra large locking knob allows for quick motor release and/or course depth adjustment. Micro-set thumb wheel enables quick and accurate bit height adjustments (standard base only). Standard base enables basic edge and laminate trimming. Offset base allows for trimming backsplashes or scribing in tight spaces. Tilt base adjusts backward 30° and forward 45° for angled cuts. Offers 1/4 inch collet. Kits include heavy-duty carry bag. Types are Compact Router (Tool Only) and Compact Router Kit. Dimensions vary per model. Color finish is Yellow/Black. Quantity is 1. 90 Day Money Back Guarantee. 1 Year Free Service Contract. 3 Year Limited Warranty.

    Click for more
Featured Items