Browse Abrasives - Grinding & Cutting

(6,977 items)

Narrow Your Results

Free Shipping

Diameter Inches

  • Less...
  • More...

Grit

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Large Diameter Cloth PSA Discs

    See all 4 items in product family
    Norton NorZon Plus Large Diameter Cloth PSA Disc Is Used On Stationary Disc Machines For Dimensioning And Finishing Metal Workpieces.

    Norton NorZon Plus Large Diameter Cloth PSA Disc is made of durable zirconia abrasive material with cloth body and adhesive mounting for long lasting use and dependability. Made without center holes for full-face usage. 20 inch diameter. 60 grit.

    Click for more
  • Large Diameter Coated-Cloth PSA Discs

    See all 7 items in product family
    Norton NorZon Plus Large Diameter Cloth Abrasive Wheels Are Used For Polishing Steel And Other Metals For Large Industrial And Workshop Manufacturing Applications.

    Norton NorZon Plus Large Diameter Cloth Abrasive Wheels feature a full-face sanding surface without center holes for maximal efficiency. They have a diameter of 20 inches for the largest sanding applications and are most commonly used to polish stainless steel. These abrasive wheels utilize an adhesive backing, a cloth body and a zirconia sanding face for long lasting durability and efficient sanding/grinding. With a 60 grit surface, Norton NorZon Plus Large Diameter Cloth Abrasive Wheels are primarily used on stationary disc sanders for finishing and dimensioning various metal workpieces.

    Click for more
  • TS Coated-Cloth Discs

    See all 2 items in product family
    Norton Speed-Lok TS Coated-Cloth Discs Are For Grinding And Deburring Applications On Exotic And Heat-Sensitive Metals.

    Norton Speed-Lok TS Coated-Cloth Discs are made of durable aluminum oxide with heavy Y weight backing for long lasting use and dependability. Twist on and twist off in 2-1/2 turns. Cooler cut for better finishes and longer life. Blaze™ and NorZonPlus types are available in 3 inch diameter and 60 grit.

    Click for more
  • TR Coated-Cloth Discs

    See all 5 items in product family
    TR Coated Cloth Abrasive Discs Are Used In A Variety Of Industrial Sanding Applications To Create Polished Finishes.

    TR Coated Cloth Abrasive Discs feature full-face sanding surfaces without center holes for long lasting durability and maximum efficiency. They have diameters of 2-3 inches depending on model, making them used for smaller polishing operations. The Orange ceramic finish is primarily used to polish stainless steel, and the Speed-Lok TR coating gives these discs long lasting durability with cooler cutting temperatures and self lubrication. TR Coated Cloth Abrasive Discs feature a 36-80 grit surface for a variety of polishes. Disc sizes, brands, grits and RPM specs vary per model.

    Click for more
  • Small Diameter Coated-Cloth PSA Discs

    See all 6 items in product family
    Metalite Small Diameter Cloth Abrasive Discs Are Used For Polishing Steel And Other Metals For Small Industrial And Workshop Manufacturing Applications.

    Metalite Small Diameter Cloth Abrasive Disks are solidly made for long lasting dependability. Feature a full-face sanding surface without center holes for maximal efficiency. Made with durable adhesive backing, cloth body and zirconia sanding face for efficient sanding/grinding capability. Primarily used on stationary disc sanders for finishing and dimensioning various metal workpieces. Available in 2 and 6 inch diameters with 80 and 60 grit respectively.

    Click for more