Browse Abrasives - Grinding & Cutting

(6,973 items)

Narrow Your Results

Diameter Inches

Grit

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Type 27 Pipeliner Grinding Wheel

    See all 1 items in product family
    Type 27 Pipeliner Grinding Wheels Are Used For A Variety Of Grinding And Sanding Applications.

    Type 27 Pipeliner Grinding Wheels utilize hardness grade R aluminum oxide abrasive material for strength and long lasting durability. Attach to most standard industrial right angle sanding machines via central arbor hole. Provides Type 27 depressed center shape with 4.5-5 inch diameter for most small to midsized applications. Depressed center offers high speed and efficiency. Tool shape is 27. Grit levels are 24 and 30. Diameters are 4-1/2 in. and 5 in. RPMs are 12,200 and 13,300.

    Click for more
  • Depressed Center Wheels-Pipeline, Cutting / Light Grind

    See all 6 items in product family
    4-1/2X1/8X5/8-11 ZA24-T-B PIPELINE T27 DP CT WHL
    • T bond provides fast cuts and long life
    • Applications: Cutting, Light Grinding
    • Applicable Materials: Ferrous Metals, Stainless Steel
    • Used With: Right Angle Grinder/Sander
    Click for more
Featured Items