Browse Taps, Punches & Dies

(384 items)

Narrow Your Results

Availability

Free Shipping

Type

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Bosch Plug Taps

    Bosch Plug Taps
    See all 6 items in product family
    Bosch Plug Taps Are Used For Use With A Wide Range Of Power Screwdrivers, Drills And Drivers.

    Bosch Plug Taps are made of high quality S2 tool steel for long lasting durability. Features a reinforced design to handle high torque applications for superior performance. Made with a proven sub-zero tempering process for enhanced reliability. Heat and abrasion-resistant for greater versatility. Thread sizes vary per model. Package quantity is 5.

    Click for more
  • Ridgid® Tapping Tools

    Ridgid® Tapping Tools
    See all 5 items in product family
    The Rigid Model RT1000 Mini Tapping Tool is ideal for branching pressurized water lines. With 1" tapping capacity and the ability to drill into most pipe materials, the lightweight compact and corrosion-resistant design of the RT1000 is the perfect tool for branching pressurized pipe when system shut down is out of the question.

    The Rigid Model RT3422 is designed for branching pressurized water, steam and natural gas mains. With up to 2" capacity, corrosion-proof design, ability to handle most types of material and lightweight, the Model RT3422 is the tool to meet your tapping needs.

    Click for more
  • Irwin® Hanson® Performance Threading Systems

    Irwin® Hanson® Performance Threading Systems
    See all 4 items in product family
    Irwin® Hanson® Performance Threading Systems Are Used For Forming, Cutting And Repairing Threads In Screws Or Bolts.

    Threading systems include a variety of tools for excellent thread quality and easy use. Drive Tools eliminate need for set screws while providing comfort and control while threading. Self-Aligning Taps start and thread straight every time. Self-Aligning Dies provide more steel at critical points for added strength. Case included with all systems.

    Click for more
  • Irwin® Hanson® Threading Tools

    Irwin® Hanson® Threading Tools
    See all 14 items in product family
    Irwin® Hanson® Threading Tools Are Used For A Variety Of Threading Tasks.

    Each threading tool targets specific threading tasks. Tap Wrenches are made for use with taps, reamers, screw extractors and other tools with a square shank. Reamers enlarge holes in sheet metal and similar materials. Thread Pitch Gauges measure threads per inch. Stock Handles lock dies in position for accurate threading. Tap And Reamer Wrenches feature straight handle design for greater leverage. Dimensions vary per model.

    Click for more
Featured Items