Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conveyors


(949 Items)
Sub Category
Ball Transfer (138)
Remove
Narrow Your Results By:
Length Inches
2-3/4 (11)
24 (19)
3 (4)
30 (1)
32 (1)
  More...
Between Frame Width Inches
24 (9)
36 (8)
13 (4)
15 (4)
21 (4)
  More...
Capacity Lbs.
75 (18)
240 (16)
355 (16)
2240 (10)
250 (10)
  More...
Width Inches
1-3/16 (8)
1-3/4 (13)
1-43/64 (8)
16 (4)
18 (4)
  More...
Brand
Hudson Bearings (70)
Hytrol (32)
Omni Metal Craft (33)
Vestil (6)
Our Price
Under $10.00 (16)
$10.00 - $20.00 (30)
$20.00 - $40.00 (18)
$40.00 - $70.00 (18)
$70.00 - $300.00 (27)
$300.00 - $400.00 (11)
$400.00 - $600.00 (15)
Over $600.00 (6)



      Categories
Conveyors


More Choices In Conveyors

Ball Transfer

Conveyor Belts

Pallet & Skid

Portable & Flexible

Power Belt

Rate Counters

Roller Gravity

Roller Stands

Skate Wheel Gravity

Supports & Stands

       

Showing 138 items within 9 product groups
 

Ball Transfer Conveyor Tables

View 31 Products
Ball Transfer Conveyor Tables
View 31 Products
Ball Transfer Tables Allow Products To Be Manually Rotated or Correctly Positioned On Conveyors.

Rotation conveyors are ideal for workstations that require quick, easy handling of a product. Also use when more than 2 conveyor lines converge and packages must be transferred from one line to another. These ball transfers are compatible with 1.9" diameter roller conveyors. Click for more
 

Ball Transfer Conveyor Strips & Single Support Balls

View 4 Products
Ball Transfer Conveyor Strips & Single Support Balls
View 4 Products
Allow For Instantaneous Movement Of Flat-Bottom Objects In Any Direction.

Ball Transfer Conveyor Strips are easy to install and simple to use. Simply line up the ball transfer strip on your cart, table or workstation and bolt down with the integral mount tabs located at each end (hardware not included). Ball transfer strips have a durable chrome-plated finish. Click for more

Ball Transfer Conveyor Platforms

View 2 Products
Ball Transfer Conveyor Platforms
View 2 Products
Minimize Lifting And Pushing Using A Multi-Directional Ball Transfer Conveyor Platform.

Ball transfer platforms provide an economical way to change direction for free movement of boxes, dies and parts. Handle on side of platform retracts balls to provide a stable surface. Ball transfer conveyor platform easily attaches to scissor lifts or post lift tables (sold separately). Click for more
 

Hytrol® Ball Transfer Tables

View 32 Products
Hytrol® Ball Transfer Tables
View 32 Products
Hytrol® Ball Transfer Tables Are Ideal For Factories, Shipping Facilities And More.

Hytrol® Ball Transfer Tables allow products to be quickly rotated or positioned, and can also connect conveyor lines. Tables are made with 1" ball casters and a steel channel frame. Choose from 240 lb. or 355 lb. capacities. Available in a variety of sizes.

Click for more

Flange Mounted Ball Transfers

View 14 Products
Flange Mounted Ball Transfers
View 14 Products
Flange Mounted Ball Transfers Are Ideal For Industrial And Commercial Loading And Movable Retail Store Displays.

Flange Mounted Ball Transfers are solidly made for long lasting durability and reliability. Capable of supporting up to 250 lbs. and have a 1" ball bearing resting on 80-1/8" individual support bearings. Click for more
 

Stud Mounted Ball Transfers

View 28 Products
Stud Mounted Ball Transfers
View 28 Products
Stud Mounted Ball Transfers Are Ideal For Industrial And Commercial Loading And Movable Retail Store Displays.

Stud Mounted Ball Transfers are constructed with corrosion-resistant plated carbon steel or stainless steel housings for added support and long lasting durability. 1" ball rests on eighty 1/8" individual support balls. Nylon balls available for non-marking applications. Click for more

Drop-In Style Ball Transfers

View 15 Products
Drop-In Style Ball Transfers
View 15 Products
Drop-In Style Ball Transfers Are Ideal For Use In Conveyor Systems, Transfer Tables, and Rolling Cargo Decks.

Drop-In Style Ball Transfers feature an Integral flange at the top that allows the unit to be dropped into a 1-3/4" diameter hole. 1-3/16" Main ball rotates on 1/8" support balls within the support cup. Click for more
 

Pipe-Mounted Ball Transfers

View 3 Products
Pipe-Mounted Ball Transfers
View 3 Products
Pipe-Mounted Ball Transfers Are Ideal For Use In Conveyor Systems In Front Of Shears Or Press Breaks.

Pipe-Mounted Ball Transfers are welded onto a 2" Pipe Pedestal. 1-1/2" Main ball rotates on (90) 3/16" support balls. Protective cover assures low torque and longevity. Click for more

Low-Profile Ball Transfers

View 9 Products
Low-Profile Ball Transfers
View 9 Products
Low-Profile Ball Transfers Can Be Recessed Into The Surface Of A Conveyor System Forming A Smooth, Multi-Directional Rolling Surface.

Low-Profile Ball Transfers feature precision-formed steel housing with integral mounting holes for ease of installation. Available with either Plated Carbon Steel or Stainless Steel balls and housings to provide corrosion resistance. Click for more
   
Ball Transfer Table With 3 Inch Centers 1120 Lb. Capacity

Ball Transfer Table With 3 Inch Centers 1120 Lb. Capacity

From $266.95
More Info
Add to Cart
Ball Transfer Conveyor Strip 30" L 75 Lb. Capacity per Ball

Ball Transfer Conveyor Strip 30" L 75 Lb. Capacity per Ball

From $55.95
More Info
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
(80)