Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,232 Items)
Sub Category
Compactors & Dumpers (50)
Remove
Narrow Your Results By:
Power
3/4 HP, 120V (24)
1 HP, 1/60/110V (6)
120V (1)
18 HP Briggs & Stratton Gas Powered Engine (1)
Air: 85 psi Min., 115 psi Max., 9 cfm @ 100 psi (1)
Capacity Lbs.
1000 (14)
1500 (8)
750 (8)
600 (3)
75 (3)
  More...
Brand
Easy Lift Equipment (3)
Morse (5)
Newstripe (2)
Valley Craft (6)
Vestil (31)
  More...
Our Price
Under $129.00 (4)
$134.00 - $480.00 (4)
$729.00 - $1,500.00 (4)
$2,000.00 - $3,000.00 (6)
$3,000.00 - $3,500.00 (17)
$3,500.00 - $4,000.00 (8)
$4,000.00 - $5,500.00 (3)
Over $6,000.00 (2)



      Categories
Drum & Barrel


More Choices In Drum & Barrel

Alarms

Compactors & Dumpers

Covers & Tops

Dollies

Drums, Barrels & Pails

Faucets, Gauges & Vents

Funnels

Grounding Wires

Heaters

Lift Trucks

Lifters & Grabs

Liners, Inserts & Strainers

Locks

Mixers & Agitators

Pumps & Siphons

Racks

Spill Control-Carts

Spill Control-Drums

Spill Control-IBC

Spill Control-Trays

Storage Tanks

Trucks & Cradles

Wrenches & Deheaders

   

Showing 48 items within 10 product groups
 

Hydraulic Drum Dumpers

View 24 Products
Hydraulic Drum Dumpers
View 24 Products
Easily dump drums up to 1,500 lbs. with hydraulic steel drum dumpers. This drum handling equipment features a solid steel chute that accommodates 30 and 55 gallon plastic, steel or fiber drums. A hand held control with an 8’L coil cord operates the rotating chute. All drum lifts include 56 frame, 3/4 HP motor, 120V single phase, 60HZ with an 8’L power cord and plug. Click for more
 

Hydraulic Steel Pail Crusher

View 1 Product
Hydraulic Steel Pail Crusher
View 1 Product
Crush 5 Gallon Steel Pails Quickly & Easily.

Crushes steel pails to approximately 2”H and resets automatically to crush another pail. Pail crusher helps reduce storage space and disposal costs. Hydraulic pump provides 70 second cycle time with 10,000 lbs. of crushing power. Pressure relief valve prevents overload. Click for more

Pail Tippers

View 4 Products
Pail Tippers
View 4 Products
Pail Tippers Provide Easy Pouring Capabilities From Heavy Pails, Cans Or Buckets.

Pail Tippers are constructed with steel or stainless steel for long lasting durability. Pail, can or bucket get placed in holder to simplify and speed dispensing while reducing spillage and risks of repetitive lifting. Click for more
 

Big Squeeze™ Pail & Can Crusher

View 2 Products
Big Squeeze™ Pail & Can Crusher
View 2 Products
Reduce Pail and Can Disposal Costs by up to 75%!

The Big Squeeze™ Pail and Can Crusher will crush 1 gallon cans in less than 30 seconds and 5 gallon pails in less than 1 minute. Pail compactor is easy to install and operate; simply insert the can or pail, close the door and push the cycle button. Click for more

Manual Trash Compactor

View 3 Products
Manual Trash Compactor
View 3 Products
Easy to use Machine Compacts Drum Contents.

The manual trash compactor is designed for compacting the contents of 55 and 30 gallon drums. Manually operated ratcheting mechanism generates up to 7000 lbs. of compacting force. Ratchet lever retracts the compacting plate and is secured in the "up" position with a locking pin. Click for more
 

Portable Gasoline Powered Drum Crusher

View 1 Product
Portable Gasoline Powered Drum Crusher
View 1 Product
Portable Gasoline-Powered Hydraulic Drum Crushers Are Ideal For All Drum-Crushing Applications.

Portable Gasoline-Powered Hydraulic Drum Crushers are crafted from welded steel with an industrial-quality blue finish to ensure long-lasting durability. Click for more

Valley Craft Drum Dumpers

View 6 Products
Valley Craft Drum Dumpers
View 6 Products
Low Level Drum Tilter Dumper Provides Reliable Lifting And Transport For Industrial Applications.

Drum Tilter Dumper is forged from steel for long lasting safety and durability. Drum Tilter Dumper may be used at a 45&3176; tilt angle to efficiently maneuver containers 24" in diameter and up to 1,000 lbs. Click for more
 

Plastic Pail Lid Press

View 2 Products
Plastic Pail Lid Press
View 2 Products
Easily Close Lids on Plastic Pails!

This device allows you to press lids onto plastic pails quickly and safely. The 16"W x 16"D adjustable height table allows the press to work with buckets up to 7 gallon capacity that range in height from 6" to 22". A 39"L lever arm provides 14:1 compression advantage for maximum closing force (50 lbs. of force on the handle applies 700 lbs. Click for more

Morse® PailPRO™ 5 Gallon Pail Handler

View 2 Products
Morse® PailPRO™ 5 Gallon Pail Handler
View 2 Products
Morse® PailPRO™ 5 Gallon Pail Handler Is Designed To Lift, Tilt And Pour A 5-Gallon Pail With Ease.

Morse® PailPRO™ 5 Gallon Pail Handler is constructed of steel with a powder coated finish for long lasting durability. Dispenses up to 5 feet high. Easily maneuverable, compact design provides simple handling with hand crank lift and hand wheel tilt. Click for more
 

EasyLift™ Manual Clamp - Forward Rotation Drum Dumpers

View 3 Products
EasyLift™ Manual Clamp - Forward Rotation Drum Dumpers
View 3 Products
Affordable solution for Dispensing Drums in Low Level Dumping applications.

Drums are manually secured into a saddle with a ratchet and pawl locking device. Once lifted, drums can be manually rotated 180° using a self-stopping hand crank mechanism. Heavy PVC chain cover holds plastic, fiber and steel drums. Click for more
Manual Trash Compactor for 55 Gallon Drums

Manual Trash Compactor for 55 Gallon Drums

From $729.00
More Info
Add to Cart
Hydraulic Drum Dumper - Stationary

Hydraulic Drum Dumper - Stationary

From $2,646.00
More Info
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
(74)