Browse Exhaust Fans & Ventilation

(2,355 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Attic Breeze Accessories

    Attic Breeze Accessories
    See all 9 items in product family
    Attic Breeze Accessories Provides Additional Conveniences For Attic Breeze Solar Fans.

    Accessories include remote interface master controller (MC-10A) and individual fan controllers (FC-10A) that are installed in attic. Accessories offer full temperature and humidity control and prevent attic depressurization with pressure sensing technology. The control system wirelessly controls up to 10 solar fans, independently or as a group. Integrated fusible link safety switch, manual or automatic fan control and easy to read power output and fan operation display provide optimum performance. Accessories include Extended Cable, Controller, Ventilation System, Brackets, Roof Curb Installation Kits and more. Dimensions vary per accessory.

    Click for more
  • Attic Breeze Zephyr Solar Attic Fans

    Attic Breeze Zephyr Solar Attic Fans
    See all 1 items in product family
    Attic Breeze Zephyr Solar Attic Fans Provide Ventialtion Control For Residential Or Industrial Applications.

    Attic Breeze Zephyr Solar Attic Fans are made for roofs with sun exposure throughout the day and delivers up to 1350 CFM of airflow in full sun exposure. 20 or 25 watt unit can be used with high-profile tile or metal roof applications. Available with the Breeze Mate® Solar Ventilation System which provides full control over fan operation, temperature and humidity set points and more. Available mout types are Curb, Gable, Self Flashing and Wall. Square footage coverages are 1750, 2100 and 2500. Available colors include Black, Brown, Gray, Terra Cotta and White. Dimensions vary per model.

    Certified Florida Windstorm Product Approval #13339 and Texas Department of Insurance Product Approval #RV-59.
    Click for more
  • Master Flow® Solar Powered Exhaust Fan

    Master Flow® Solar Powered Exhaust Fan
    See all 2 items in product family
    Master Flow® Solar Powered Exhaust Fans Are Used For Removing Stale Air And Preventing Wood Rot.

    Master Flow® Solar Powered Exhaust Fans are made of solid galvanized steel for long lasting durability and dependability. Incorporates a brushless motor that last up to 10 times longer than traditional motors. The 10-watt tilt-and-swivel solar-panel is designed for optimal solar exposure. Weatherproof. Passes 110 MPH wind-driven rain tests. Available in Gable Fan or Roof Fan models.

    Click for more
  • Ventamatic® Solar Ventilation Systems

    Ventamatic® Solar Ventilation Systems
    See all 9 items in product family
    Solar Ventilation Is An Used Way To Regulate Attic Temperatures While Lowering Electrical Costs.

    Solar Ventilation harnesses the power of solar energy through the Solar Panel and transfers it to a motorized ventilator to remove hot air. Available in Roof Mount and Gable Mount units these ventilators feature a 12.6 watt, 18 volt thermally protected DC motor. 13" high-efficiency fan blades provide up to 1,000 CFM, sufficient for a 1,550 sq ft. attic. Additional Solar Panels are easily linked and will increase the CFMs of your fan.

    Click for more
Featured Items