Browse Industrial Heating Blankets

(521 items)

Recently Viewed

Categories

  • Powerblanket® Drum & Barrel Heaters

    Powerblanket® Drum & Barrel Heaters
    See all 20 items in product family
    Powerblanket® Drum And Barrel Heaters Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Powerblanket® drum and barrel heaters are made of high quality materials for long lasting durability and corrosion resistance. Units provide efficient plastic or metal drum heating for application versatility. Insulated full-wrap design delivers heat uniformity and adjustability for content stability. Units maintain temperature for waste prevention without scorching or burning. Thermostatic shutdown prevents overheating for safety. Types are Adjustable and Fixed. Gallon capacities range from 5 to 55. Colors are Black, Charcoal Gray, and Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.

    Click for more
  • Electric Drum Heaters

    Electric Drum Heaters
    See all 4 items in product family
    Drum heaters help heat and speed the flow of viscous material. Electric drum heaters provide the used way to safely and quickly heat or melt a wide variety of greases, oils, fats, plastic, adhesives and more. This rust resistant aluminized steel band conveniently wraps around all-metal drums or pails. Easy-on, easy-off spring tension latch keeps heater surface locked in close contact with container for fast, efficient temperature-controlled drum heating. Steel drum heaters include 6'L power cord with 3-conductor plug for grounding; 1920 and 3000 watt heaters are compatible with Hubbell single outlets. Not to be used with volatile material. Faster heating will be achieved by using two or more heaters. 22-1/2" diameter and fits standard size 55 gallon drums.

    Note: Thermostat Control maintains 3 preset temperatures (High, Medium, Low). Indicator light shows when unit is heating. U.L. Listed and C.S.A. Certified.
    Click for more
  • BriskHeat® Full Coverage Drum Heaters

    BriskHeat® Full Coverage Drum Heaters
    See all 4 items in product family
    BriskHeat® Full Coverage Drum Heaters Provides Coverage Of The Entire Height Of 55 Gallon Drums For Quick Heat-Up.

    BriskHeat® Full Coverage Drum Heaters are made of with a silicone-cloth facing and liner with 1" fiberglass insulation for efficiency and long lasting durability. Designed for use with 55 gallon drums measuring 22-1/3" diameter. Used for viscosity control, freeze protection, melting of solids, thermal mixing and more. Larger heater coverage and high wattages combined with full insulation to provide maximum heat efficiency. Easily installs around drums using hook and loop fasteners. Digital temperature controller with audible/visual alarm for ease of use. Dielectric strength of over 2,000 volts. Includes 6'L power cord. Grounded heating element meets NEC 427.23 standards and CE 73/23/EEC. Plastic Drum Heaters offer 50-160° F temperature control. Steel Drum Heaters offer 50-450° F temperature control. Available operating powers are 120V/770W, 120V/1,600W, 240V/770W and 240V/1,600W. Capacity is 55 Gallons. Available types for use with Steel Drums and Plastic Drums. 120V models include standard 3-prong plug (NEMA 5-15), 240V models have bare lead wires.

    Click for more
  • Morse® Electric Drum & Pail Heaters

    Morse® Electric Drum & Pail Heaters
    See all 13 items in product family
    This Selection Of Drum Heaters Is Great For A Variety Of Steel, Plastic And Fiber Pails And Drums.

    Drum heaters conduct heat through the drum wall to the contents inside. Great for heating chemicals, oils, greases, fats, molasses, adhesives, plastics, resin and many other liquid products. Adjustable thermostat automatically maintains correct temperature. Heaters are made of tough fiberglass reinforced silicone rubber that conforms to the curve of a drum or pail. Heaters have 4"W bands and use spring and hook closure for secure attachment; simply wrap heater around the drum or pail to be heated and attach the spring and hook closure. Use 2 or more drum heaters on the same drum for faster warming. These drum and barrel heaters are easy-to-clean and store. Built-in metal screen is grounded electrically for safety. Includes 6'L power cord; only the 115V Heaters include a plug. UL and CSA listed. CE marked.

    Plastic and Fiber Drum Heaters offer 50 to 160°F temperature range.

    Steel Drum Heaters offer a temperature control range of 50 to 425°F.

    Note: Not for use with Flammables.
    Click for more
  • BriskHeat® Silicone Rubber Drum & Pail Heaters

    BriskHeat® Silicone Rubber Drum & Pail Heaters
    See all 8 items in product family
    Excellent Solution For Steel or Poly Drums In Ordinary Locations.

    These drum and pail heaters are designed with two extra-thick layers of 20 mil fiberglass reinforced silicone rubber for excellent strength, durability and flexibility. Patented 360° grounded, multi-stranded heating element meets NEC 427.23. and is uniformly placed to maximize heat distribution, and provides an extra-wide 4" coverage area. Moisture and chemical resistant heater includes an adjustable thermostat control (displays in °F and °C), spring closure that can be expanded to 3", and a 6' L power cord. Dielectric strength of over 2000 volts and maximum exposure temperature on heating surface is 450°. 120V model has a standard 3-prong NEMA 5-15 plug; 240V model comes with bare wire connections.
    Click for more
  • BriskHeat® Hazardous Area Drum Heaters

    BriskHeat® Hazardous Area Drum Heaters
    See all 8 items in product family
    BriskHeat® Hazardous Area Drum Heaters Meet Class I Division 2 Groups A, B, C, D Class II Division 2 Groups F & G.

    Easily heat steel drums in hazardous locations using these drum heaters. Drum heater is made with an 8"W band for an exceptional coverage area. Moisture and chemical resistant material for superior durability and flexibility. Heating element is laminated between two layers of 23 mil and two layers of 25 mil fiberglass reinforced silicone rubber. Features a dual set-point NEMA 7 temperature controller connected to a high temperature limit indicator light. High limit thermostat is designed to keep heater below NEC article 500 T-rating. Includes 6'L power cord. Grounded heating element meets NEC 427.23. FM approved. Available for 30 or 55 gallon steel drums. Choose between 120V or 240V models.

    T3 Rated Heaters offer an NEC rated temperature limit of 392°F and an actual high limit thermostat of 292°F.

    T4A Rated Heaters offer an NEC rated temperature limit of 248°F and an actual high limit thermostat of 158°F.
    Click for more
  • Powerblanket® Tote Heaters

    Powerblanket® Tote Heaters
    See all 15 items in product family
    Powerblanket® Tote Heaters Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Powerblanket® tote heaters are made of high quality materials for long lasting durability and corrosion resistance. Units provide efficient plastic or metal drum heating for application versatility. Insulated full-wrap design delivers heat uniformity and adjustability for content stability. Units maintain temperature for waste prevention without scorching or burning. Thermostatic shutdown prevents overheating for safety. Includes removable top for ergonomic operator access. Gallon capacities range from 250 to 550. For use with Diesel Exhaust Fluid Tote, IBC Steel Tote, and IBC Tote. Colors are Black and Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.

    Click for more
  • BriskHeat® Wrap-Around Tote Tank Heaters

    BriskHeat® Wrap-Around Tote Tank Heaters
    See all 6 items in product family
    BriskHeat® Wrap-Around Tote Tank Heaters Are Non-Evasive For Use On Caged, Plastic Or Metal Tote Tanks And Intermediate Bulk Containers.

    BriskHeat® Wrap-Around Tote Tank Heaters speed up the flow of slow moving and uncooperative contents such as honey, molasses, lube oil and other viscous fluids without contaminating or scorching products0. Fits any tote tank from 40" x 40" to 48" x 48" using adjustable nylon straps with buckles; 3 straps around the tank and 2 across the top. Made using silicone-cloth facing and liner with 1/4" fiberglass insulation. Features a hole designed for spigot. 2 separate heat zones allow adjustment of heater output when content levels lower. Built-in manual reset high-limit safety thermostat is set at 195°F for each heat zone. Includes 6'L power cord. Meets NEC 427.23 standards and CE 73/23/EEC. Optional Insulated Top Cover helps reduce heat loss and accelerate heat-up. Easily slides under buckles on top of Tank Heater for installation. Adjustable temperature ranges from 50 to 160°F. Height sizes are 36, 42, and 48 inches. Available with120V or 240V operation.

    Click for more
  • Powerblanket® HotBox Heating Containers

    Powerblanket® HotBox Heating Containers
    See all 8 items in product family
    Powerblanket® HotBox Heating Containers Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Powerblanket® HotBox heating containers are made of high quality materials for long lasting durability and corrosion resistance. Containers provide efficient pallet and bulk material heating for application versatility. Insulated full-wrap design delivers heat uniformity for content stability. Units maintain temperature for waste prevention without scorching or burning. Includes top and side doors for ergonomic operator access. Assembles easily for convenient portability and storage. Colors are Black, Charcoal Gray, and Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.

    Click for more
  • Powerblanket® Portable Spray Foam Heaters

    Powerblanket® Portable Spray Foam Heaters
    See all 14 items in product family
    Powerblanket® Spray Foam Heating Boxes Are Used For Warming And Maintaining Spray Foam Canisters And Hoses To Efficient Temperatures.

    Powerblanket® Spray Foam Heating Boxes are made of durable flexible carbon fiber material for long lasting use and dependability. Provide constant and even heat distribution for spray foam systems, allowing for longer use and greater efficiency. Provide ample room for storage of canisters, hoses and guns. Certified to UL/CSA/CE standards. Lightweight and easily portable units are available in Black or Gray colors and various dimensional sizes.

    Click for more
  • Powerblanket® Heated Gas Cylinder Wraps

    Powerblanket® Heated Gas Cylinder Wraps
    See all 13 items in product family
    Powerblanket® Gas Cylinder Wraps Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Powerblanket® gas cylinder wraps are made of high quality materials for long lasting durability and corrosion resistance. Wraps are used for insulating gas cylinders from harsh weather conditions. Insulated full-wrap design protects and optimizes gas cylinder efficiency by heating and maintaining temperature uniformity. Consistent temperature maintenance prevents waste without scorching or burning. Digital thermostatic controller allows ergonomic temperature regulation. Units eliminate unnecessary cold weather cylinder refills. Weight capacities range from 20 to 420 lbs. Colors are Black, Charcoal Gray, and Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.

    Click for more
  • Insulation Blanket

    Insulation Blanket
    See all 1 items in product family
    Frost King Water Heater Insulation Blanket, 2" Thick

    Vinyl backed fiberglass insulation blanket is 2" thick and designed for gas, oil or electric water heaters up to 60 gallons in size. Saves energy and makes your water heater more efficient. Includes plastic tape for easy installation.

    Click for more