Browse Audio Visual Mounts

(838 items)

Narrow Your Results

Type

Color Finish

Accessory Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Peerless® - Audio and Video Cables

    Peerless® - Audio and Video Cables
    See all 14 items in product family
    Delta 6'6" Digital Optical Audio Cable Are Used for Cable Applications.

    Delta 6'6" Digital Optical Audio Cables
    are used to connect your Blu-Ray, DVD player or AV equipment to a 5.1 Surround Sound System or Amplifier. Precision engineering provides a wide range of surround sound AV equipment. Exacting cable geometry provides high levels of sound quality and clarity. 24K gold-plated contacts create stronger connections. Polished high grade optical fiber immune to external interference. Gunmetal-plated zinc and plastic connector PVC outer jacket with integral strain relief provides additional durability. Available as Alpha Digital Optical Audio Cable, Alpha HDMI Cable, Delta 1.4 High Speed HDMI Cable with Ethernet, Delta Component Video Cable, Delta Digital Optical Audio Cable, Economy HDMI Cable with Ethernet, Sigma Digital Optical Audio Cable, Slimline HDMI Cable with Ethernet and Slimline Ultra-Slim HDMI Cable.

    Click for more
  • Peerless® - Energy Smart Surge Protectors

    Peerless® - Energy Smart Surge Protectors
    See all 1 items in product family
    Energy Smart Surge Protector With Noise Filter, 4 Outlets, 1 Pk Are Used For Residential, Industrial And Commercial Applications.

    Energy Smart Surge Protectors
    have protection indicator lights to provide safety and peace of mind. The protector has a single master plug that provides consistent power while the additional outlets provide energy savings by cutting off power when the unit plugged into the master outlet is turned off. Combining protection for modems, routers and phone lines with a built in combination jack provides convenience and complete protection. Expands outlet to support up to 4 plugs. Available in 6-Outlet Surge Protector, 4-Outlet Surge Protector, 8-Outlet Surge Protector and 10-Outlet Surge Protector.

    Click for more
  • Fellowes® - Power Strips

    Fellowes® - Power Strips
    See all 3 items in product family
    Fellowes® Power Strips Are Used For Use In The Home Or In The Office.<

    Fellowes® Power Strips
    have a plastic and metal or a plastic and copper construction for long lasting durability. An illuminated On/Off switch provides clear visibility. Strips have a 3-pronged plug and 6 outlets. Choose from models with 4' or 15' power cables. Fellowes® Mighty 8 Surge Protectors accommodates up to 5 AC adapters and has 1,300 joules plus EMI/RFI noise filtering. Provides powerful surge protection and has a right angle plug. Includes a $50,000 Connected Equipment Warranty. All strips are UL and cUL approved.

    Click for more
Featured Items