Refrigerant Recovery Tools
Refrigerant recovery tools are used to collect and store refrigerant released from refrigeration systems. The tools prevent refrigeration from being released into the atmosphere and harming the environment. They are compact and easy to transport between worksites or use in confined spaces. Clear controls and interfaces make the tools easy to operate during maintenance in residential or commercial environments.
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
Ships in 7 Business Days
Connection Size
3/8" & 1/4" Male Flare
Compare
Mastercool® 63010 50 lb D.O.T. Refrigerant Recovery Tank Without Float Switch 1/4" FL-M
Model #: WBB1542152
1
1
Ships Same Day
Connection Size
1/4" FL-M (7/16-20)
Package Quantity
1
Compare
Mastercool® 65010 50 lb. D.O.T. Refrigerant Recovery Tank With Float Switch 1/4" FL-M
Model #: WBB1542155
1
1
Ships in 25 Business Days
Connection Size
1/4" FL-M (7/16-20)
Package Quantity
1
Compare
2
2
Ships in 2 Business Days
Package Quantity
6
Compare
Mastercool® 62011 30 lb. D.O.T. Refrigerant Recovery Tank With Float Switch 1/4" FL-M
Model #: WBB1542149
1
1
Ships in 19 Business Days
Connection Size
1/4" FL-M (7/16-20)
Package Quantity
1