Browse Service Tools, Parts and Accessories

(1,116 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Shock Mounts - Compression/Shear Mounts

    Shock Mounts - Compression/Shear Mounts
    See all 22 items in product family
    Shock Mounts Reduce Shock And Vibration In Mounted HVAC Equipment, Centrifuges, Blowers And Other Industrial Machinery.

    Shock Mounts are made with natural rubber and steel for long lasting durability and performance. Compression/shear mounts are widely used to isolate mounted equipment from external shock and vibration. Shock mounts provide multi-directional isolation and vibration control for maximum safety. Plate Mounts, Cup Mounts and Plate Cylindrical Mounts available to meet specific installation requirements. Dimensions and maximum load requirements vary per model.

    Click for more
  • Seismic Spring Mounts

    Seismic Spring Mounts
    See all 58 items in product family
    Seismic Spring Mounts Reduce Noise And Vibration When Mounting Fans, CRAC Unit Stands And Other HVAC Equipment In Areas Subject to Wind Or Seismic Forces.

    Seismic Spring Mounts include heavy-duty galvanized steel springs for long lasting durability and performance. Welded galvanized steel seismic housing provides all-directional restraint against earthquakes or high winds. Molded neoprene snubbing element prevents metal to metal contact for maximum vibration control. Variety of sizes and load capacities available to meet installation requirements.

    Click for more
  • Restrained Spring Mounts

    Restrained Spring Mounts
    See all 40 items in product family
    Restrained Seismic Spring Mounts Reduce Vibration And Shock To HVAC And Mechanical Equipment Subject To Wind Or Seismic Forces.

    Restrained Seismic Spring Mounts include heavy-duty galvanized steel springs for long lasting durability and performance. Welded galvanized steel seismic restraint housing provides greater lateral and vertical support during earthquakes or high winds. Molded neoprene snubbing element prevents metal to metal contact for maximum vibration control. Variety of sizes and load capacities available to meet installation requirements.

    Click for more
  • Hangers

    Hangers
    See all 128 items in product family
    Spring Hangers Reduce Noise, Shock And Vibration In Suspended Fans, Air Conditioners, Ducts And Other HVAC Equipment.

    Spring Hangers feature hot dipped galvanized steel springs with powder coated steel housing for long lasting durability and performance. Large diameter hole in the base allows angular hanger misalignment to meet installation requirements in critical areas. Variety of Spring Hangers, Neoprene Spring Hangers and Rubber Hangers available to meet specific applications requirements. Dimensions and capacities vary per model.

    Click for more
  • Hanger Compression/Shear Mounts

    Hanger Compression/Shear Mounts
    See all 5 items in product family
    Hanger Compression/Shear Mounts Absorb Vibration And Noise In Suspended Fans, Ducts And Other HVAC Equipment.

    Hanger Compression/Shear Mounts are manufactured from high grade neoprene for long lasting durability and water and oil resistance. Steel housing is powder coated for maximum resistance to rust and corrosion. Rubber hangers are double deflection type for better efficiency and vibration reduction. Rubber In Shear Hangers are color coded for easy field identification. Rubber Hanger Mounts include extended rubber collar to prevent metal to metal contact and galvanized steel cups on both sides for efficient load distribution. Dimensions and capacities vary per model.

    Click for more
  • Compression/Shear Mounts

    Compression/Shear Mounts
    See all 25 items in product family
    Compression/Shear Mounts Control Vibration When Mounting Air Conditioners, Generators And Other HVAC Equipment On Rooftops.

    Compression/Shear Mounts are constructed of rubber material for water resistance and long lasting durability. Embedded steel plates permit uniform loading. Anti-skid top and bottom surfaces keep HVAC units in place. Vibration pads are color coded for quick identification of loading capacity and to prevent installation errors. Colors are Black, Blue, Green and Red. Variety of sizes and load capacities available to meet specific installation requirements.

    Click for more
  • Anti Vibration Pads

    Anti Vibration Pads
    See all 35 items in product family
    Anti-Vibration Pads Deflect And Reduce Vibration And Noise In HVAC And Industrial Machinery Applications.

    Anti Vibration Pads are made with rubber material for long lasting durability. HVAC vibration pads offer simple field installation without bolts or additional fasteners. Waffle Design Pads include built in suction cups for maximum slip resistance. Can be quickly cut to size. Rubber Steel Pads include multiple ribbed/waffle pads with steel center plate for uniform load distribution. Rubber Eva Pads have a soft foam center with rubber pads on top and bottom for excellent sound attenuation and positive grip. Rubber Cork Pads include cork center with ribbed rubber pads on either side for additional vibration isolation and positive grip. Easy Cut Rubber Pads can be easily cut into 2" increments. Dimensions and maximum load requirements vary per model.

    Click for more
  • Low Frequency Double Deflection Compression Mounts

    Low Frequency Double Deflection Compression Mounts
    See all 11 items in product family
    Low Frequency Double Deflection Compression Mounts Provide Anti-Vibration For Motors, Fans, Generators, and More.

    Low Frequency Double Deflection Compression Mounts are made of metal and rubber for elasticity and long lasting durability. Mounts provide effective isolation from vibration to reduce noise. Mounts are designed for compression loads and not recommended for shear or tension loads. Bolt sizes available in 1/4", 5/16", 3/8", 1/2" and 3/4" Diameters. Deflection inches are .05", .1", .15" and 0.175". Maximum load ranges from 11 - 2000 lbs. Other dimensions vary per model.

    Click for more
  • Leveling Compression Shear Mounts

    Leveling Compression Shear Mounts
    See all 22 items in product family
    Leveling Compression Shear Mounts Provide Anti-Vibration And Leveling Solutions For HVAC, Machinery, Industrial Equipment And More.

    Leveling Compression Shear Mounts are constructed of stainless steel for long lasting durability. Mounts have a built-in leveling device which enables quick and precise leveling of machinery, while controlling vibration, shock and noise. Some models are suitable for both Horizontal and Vertical loads. Maximum Load ranges between 500 -15,000 Lbs. Other dimensions vary per model. OSHA Compliant.

    Click for more
  • Cup Mounts

    Cup Mounts
    See all 18 items in product family
    Cup Mounts Provide Protection Against Vibration And Shock From HVAC, Industrial Machinery, Centrifuges, Railroad Equipment, Pumps, Factory Production Equipment And More.

    Cup Mounts are constructed of stainless steel for long lasting durability. Its cup shape protects the inner elastomer from corrosion, oil, industrial solvents and other chemicals. Mounts provide isolation for both vertical and horizontal loads, making it suitable for a variety of industrial equipment and applications. Deflections Inches are .04", .14", .225", .3" and .7". Maximum Loads ranges 150-8800 Lbs. Other dimensions vary per model.

    Click for more
  • Spring Mounts

    Spring Mounts
    See all 153 items in product family
    Spring Mounts Reduce Noise, Shock And Vibration Produced By HVAC, Mechanical, Industrial Or Process Equipment.

    Spring Mounts feature high deflection steel springs for long lasting durability. Resilient snubbers prevent metal to metal contact and allow springs to function properly. Housing materials are cast iron, molded neoprene or galvanized steel to meet specific installation requirements. Included mounting holes are properly sized and spaced to provide maximum stability when bolted to the floor. Built in leveling device helps compensate for uneven floors. Dimensions and capacities vary per model.

    Click for more