Browse Transformers

(867 items)

Narrow Your Results

Availability

Voltage

  • Less...
  • More...

Amps

  • Less...
  • More...

Output Amps

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Acme Electric Dry-Type Transformers

    See all 216 items in product family.
    Acme Electric Dry-Type Transformers Are Used For Large Electrical System Applications.

    Acme Electric Dry-Type Transformers are made with stainless steel enclosures to prevent rust and corrosion. Transformers are available in a variety of sizes and power levels, with Single Phase and Three Phase motors available. Acme Electric Dry-Type Transformers come in Wall Mount and Floor Mount models.

    Click for more
  • Acme Electric Drive Isolation Transformers

    See all 95 items in product family.
    Drive Isolation Transformer Provides Simple Cost-Effective Solution For Motor Drive Applications.

    Drive Isolation Transformers are designed with 180C and 220C insulation systems for long lasting durability. The three-phase, 60Hz systems are designed for use with AC, adjustable frequency or DC drives. Floor mounted units are available in UL type 3R enclosures with weather shield on ventilated units (above 20 KVA) or in type 2 enclosures without weather shield. Full capacity taps and ample wiring compartments are featured on all units. Available in 95 different configurations from 7.5 KVA to 990 KVA.

    Click for more
  • Acme Electric Buck Boost Transformers

    See all 18 items in product family.
    Buck-Boost Transformers Correct Off-Standard Voltage In Electrical And Electronic Equipment.

    Buck-Boost Transformers are a versatile, efficient means of maintaining standard supply voltage for long lasting durability in electrical applications. Transformers provide a 5-10 times increase in KVA. The small, lightweight transformers are available in 35 different configurations and voltages.

    Click for more
  • Acme Electric CE Series Transformers

    See all 45 items in product family.
    CE Series - 500 VA, 200/220/440, 208/230/460, 240/480 Pri.-V-- 23/110, 24/115, 25/120 Sec.-V

    Features

    • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
    • Integrally molded terminal blocks with isolation barriers to prevent arc over, terminal blocks allow full access for ring terminals for easy installation and solid termination
    • Heavy gauge steel mounting feet
    • Available factory or field installed fuse blocks provide integral fusing on the primary or primary and secondary
    • Dual labeling for easy product identification when equipped with a fuse block
    • 55° C Temperature rise
    • 105° C Insulation Class
    • 200/220/440, 208/230/460, 240/480 Primary Volts; 23/110, 24/115, 25/120 Secondary Volts; 1° 50/60 Hz
    Click for more
  • Acme Electric Harmonic Mitigating Transformers

    See all 6 items in product family.
    Acme Electric Harmonic Mitigating® Transformers Are Used For Hospitals, Schools, Broadcasting Facilities And More.

    Acme Electric Harmonic Mitigating® Transformers are constructed with copper conductors for long lasting durability. Transformers reduce supply voltage flat topping caused by non-linear loads and improve the overall power factor of supply systems. The three-phase, 480 Delta Primary Volt systems improve energy-efficiency in office buildings of any size. Transformers are available in 6 different systems, ranging from 30 KVA up to 225 KVA.

    Click for more
  • Acme Electric TB Series Transformers

    See all 68 items in product family.
    Acme Electric TB Series Transformers Minimize Core Losses And Increase Efficiency.

    Acme Electric TB Series Transformers are made using high-quality silicon steel lamination and incorporate precision split bobbin wound coils for improved regulation. Integrally molded terminal blocks with isolation barriers prevent arc over. Footprint matches TA series for easy changeability. Available in a variety of primary and secondary voltages.

    Click for more
  • Acme Electric TA Series Transformers

    See all 38 items in product family.
    TA Series - 2000 VA, 240/416/480, 230/400/460, 220/440/550 Pri.-V -- 120/130,100/120,100/110 Sec.-V

    Features

    • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
    • Design incorporates precision wound coils for improved regulation
    • Primary fuse blocks and secondary fuse kits available and easily adaptable
    • Series-parallel connecting links save wiring and labor costs
    • Sturdy Phenolic terminal panel protects the coil from foreign objects and mechanical damage
    • Copper windings on all groups
    • 130°C Insulation class. 80°C temperature rise
    • Wire retention on both primary and secondary terminals
    • Mounting plate adapts to various mounting dimensions
    • Voltage regulation exceeds NEMA requirements
    • Attractive finish, nameplate, and design features enhance the end product
    • 240/416/480/600, 230/400/460/575, 220/380/440/550, 208/500 Primary Volts; 99/120/130, 95/115/125, 91/110/120, 85/100/110 Secondary Volts; 1° 50/60Hz
    Click for more
  • Acme Electric AC Line Reactors

    See all 46 items in product family.
    AC Line Reactors Protect Against Voltage Drops And Eliminate Tripping Of Drives And Breakers.

    AC Line Reactors have gapped iron core inductors for long lasting durability. Precision wound copper coils provide maximum protection from short-circuiting. Compact design allows for flexible installation. Cool, quiet reactors reduce harmonic distortion, motor current surges and power line spikes to ensure longer life for motors and solid state components. Available in 45 different configurations.

    Click for more
  • RIB® Transformers

    See all 57 items in product family.
    RIB® Transformers Are Used For A Wide Variety Of Commercial Or Industrial Energy Management Applications.

    RIB® Transformers are solidly engineered for long lasting use, durability and dependability. Most are UL Listed or UL Component Recognized, and many are Class 2. Several are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9-1/2 inches in length. All utilize split-bobbin construction. Wide selection of Dual or Single hub style units are available in 20, 40, 50, 75, 100, 150, 175, 240, 300 and 375 amps and various voltages.
    Click for more
  • Acme Electric Finger/Guard Series Transformers

    See all 15 items in product family.
    Finger/Guard Series - 350 VA, 240/416/480, 230/400/460, 220/440 Pri.-V -- 110/120,100/110 Sec.-V

    Features

    • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
    • Designs incorporate precision wound coils for improved regulation
    • Copper windings on all groups
    • 130° C (Class B) Insulation 80° C temperature rise
    • Voltage regulation exceeds NEMA requirements
    • Attractive finish, nameplate, and design features enhance the end product
    • Smaller lighter weight design
    • 240/416/480/600, 230/400/460/575, 220/380/440/550, 208/500 Primary Volts; 99/120/130, 95/115/125, 91/110/120, 85/100/110 Secondary Volts; 50/60 Hz
    Click for more
  • Acme Electric AE Series Transformers

    See all 47 items in product family.
    AE Series - 500 VA, 120 X 240 Primary Volts -- 24 Secondary Volts

    Features

    • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
    • Integrally molded terminal blocks with isolation barriers to prevent arc over, terminal blocks allow full access for ring terminals for easy installation and solid termination
    • Heavy gauge steel mounting feet
    • Available factory or field installed fuse blocks provide integral fusing on the primary or primary and secondary
    • Dual labeling for easy product identification when equipped with a fuse block
    • 55° C Temperature rise
    • 105° C Insulation Class
    • 120 x 240 Primary Volts; 24 Secondary Volts; 1° 50/60 Hz
    Click for more
  • Acme Electric AC, Refrigeration & Appliance Transformers

    See all 6 items in product family.
    Air Conditioning, Refrigeration And Appliance Transformers Are Perfect For Industrial Applications.

    Acme Appliance Transformers are constructed of core lamination processed from annealed electrical grade silicon steel for long lasting durability. Transformers cause no harmonic distortion to voltage or current wave shape. Grounding connection may be made through lead wires or plug and receptacle combinations. Equipped with a safety grounding feature on both input and output sides, the transformers are available in 95,105,115,125, 200, 220, 240 and 260 primary volts. All units are manufactured and tested in accordance with NEMA standards.

    Click for more
  • Acme Electric Zone Power Centers With Transformer/Power Panel

    See all 13 items in product family.
    Acme Electric Zone Power Centers Are Used For Harsh Industrial Applications

    Acme Electric Zone Power Centers With Panel-Tran® protect your power source from harmful elements for the long lasting durability of your system. Power Center is used protection from corrosive chemical exposure, waste water treatment facilities, coastal or marine applications with high salt spray levels. The pre-wired combination of primary breaker disconnect, dry-type shielded transformer, secondary breaker disconnect and a secondary power panel comes in a UL-3R enclosure. Centers meet or exceed UL, CSA, NEMA, ANSI and OSHA standards and comply with NEC Class 1, Division 2, Group A-D when installed per NEC 501-2 (b).

    Click for more
  • Acme Electric Harsh Environment Series Transformers

    See all 8 items in product family.
    Harsh Environment Series - 2000 VA, 240 X 480 X 600 Primary Volts -- 120/100 Secondary Volts

    Features

    • Fully encapsulated and enclosed
    • 55° C temperature rise, 155° C insulation
    • Copper windings
    • Voltage regulation exceeds NEMA requirements
    • 240/480/600 Primary Volts; 120/100 Secondary Volts; 1° 50/60Hz
    Click for more
  • Acme Electric Non-Linear Load Transformers

    See all 46 items in product family.
    Acme Electric Non-Linear Load Transformer Lowers Current Losses And Increases Efficiency.

    Acme Electric Non-Linear Load Transformers have wound core construction for quiet operation and long lasting durability. Faraday Shield eliminates noise and voltage spikes. The three-phase, 480 Delta Primary Volt systems have aluminum or copper windings to provide safe, long lasting life. Rigid steel bottom is well ventilated. Primary taps: (2) 2.5% ANFC, (4) 2.5% BNFCAvailable in 46 different configurations, ranging from 15 KVA to 500 KVA.

    Click for more
  • Acme Electric Power Saving Green Transformers

    See all 18 items in product family.
    Acme Electric Power Saving Green Transformers Protect Educational Facilities, Government Buildings And More.

    Acme Electric Power Saving Green Transformers exceed US DOE CSL-3 efficiency, ensuring long lasting durability and protection. The optimized design significantly exceeds TP1 efficiency for low operating cost over the life of the transformer. Reduce electrical waste and provide sustainability in electrical designs for commercial buildings, financial institutions and medical buildings. Produced in an ISO 9001 facility, the units meet rigorous testing standards. Available in 18 models from 15 KVA to 500 KVA.

    Click for more