Browse Ductwork, Venting, Fittings, & Caps

(1,621 items)

Narrow Your Results

Type

Diameter Inches

Outside Length Inches

Outside Height Inches

Outside Thickness Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 1 items within 1 product groups See all items from other sellers
  • Speedi-Products Complete Ventilation Kits

    Speedi-Products Complete Ventilation Kits
    See all 1 items in product family
    Speedi-Products Complete Ventilation Kits Are Used For Do-It-Yourself Home Remodelers.

    Speedi-Products Complete Ventilation Kits include everything needed to add a heating and cooling HVAC drop to an existing system in less than an hour. Choose from a variety of sizes and styles. Innovative mounting system has telescoping arms that adjust to existing conditions, and pre-attached fasteners and predrilled mounting holes. Kit includes one 90° or straight Speedi-Boot, one Speedi-Collar, one Speedi-Grille, 20 ft. of 5" Flex Duct, Cable Ties, Foil Tape, Vinyl Strapping, detailed instructions, and cut-out templates. Speedi-Boot fittings include a foam gasket to seal joints and increase energy efficiency. Speedi-Grille features hands-free installation. Duct insulation value is rated at R8. Speedi-Collar can be used on 1" to 2" duct board and sheet metal truck lines and includes an adhesive gasket for proper sealing.

    Click for more

Additional Items

Sort By: 

2 Results

Sort By: 

2 Results

Featured Items