Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Metric Motors - DC (61)
Remove
Narrow Your Results By:
Brand
Baldor (16)
Baldor DC Metric Motor (12)
Leeson (34)
Our Price
Under $200.00 (6)
$200.00 - $300.00 (24)
$300.00 - $500.00 (10)
$500.00 - $600.00 (6)
$600.00 - $700.00 (6)
$700.00 - $1,404.00 (6)
$1,674.00 - $1,675.00 (2)
Over $2,060.00 (2)



      Categories
Electric Motors-General Purpose


More Choices In Electric Motors-General Purpose

3-Phase Motors

DC Motors

Metric 3-Phase Motors

Metric Motors - DC

Premium Efficiency Motors

Single Phase Motors


Showing 61 items within 4 product groups
 

Leeson DC Motors, Metric (IEC) Frame, IP54, Low Voltage (24V)

View 13 Products
Leeson DC Motors, Metric (IEC) Frame, IP54, Low Voltage (24V)
View 13 Products

These low voltage (24V) metric dimensioned motors are built to IEC 34-1 electrical and mechanical standards. The IEC 63 and smaller frames are available with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available.

Click for more
 

Leeson DC Motors, Metric (IEC) Frame, IP54

View 16 Products
Leeson DC Motors, Metric (IEC) Frame, IP54
View 16 Products

These metric dimensioned motors are built to IEC 34-1 electrical andmechanical standards. The IEC 63 and smaller frames are supplied with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available. Click for more

Leeson DC Motors, Commercial Duty, Metric (IEC) Frame

View 4 Products
Leeson DC Motors, Commercial Duty, Metric (IEC) Frame
View 4 Products

Specially designed low voltage DC motors for use in OEM applications. Combination of features and low cost makes these motors excellent for many uses. Feature IP44 (TENV) enclosure and dedicated B14 facemount. Rated S1 for continuous duty. Zinc plated steel frame construction.

Click for more
 

Baldor DC Metric Frame Motors

View 28 Products
Baldor DC Metric Frame Motors
View 28 Products
Permanent Magnet DC Motors are available with a choice of IEC B5 flanges in .2 to 5 HP or B14 C-faces in .2 to 2 HP. All are designed for 180 volt input power with a 20:1 constant torque speed range. These metric frames are designed for replacement on equipment requiring an IEC interface with the gearbox. Click for more
Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

From $495.95
More Info
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
(60)