Browse HVAC/R Controls

(2,250 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Power Venters

    Power Venters
    See all 11 items in product family
    Field Controls Power Venters Are Used For Use on All LP Gas, Natural Gas Or Oil Fired Heating Equipment.

    Field Controls Power Venters are made of galvanized or stainless steel for long lasting durability. Features a compact design that combines the motor, blower and vent hood into one complete unit for superior performance. Mounts on the outside of building and pulls combustion gases from the appliance through outside wall utilizing 100 percent negative pressure for greater reliability. No need to seal vent pipe joints for easy installation. Must be sized to match the appliance input firing rate and installed with a CK control kit to ensure proper listing and safe, efficient venting. Diameters are 3, 4, 5, 6, 8, 10, 12 or 14 inch. Voltage, watts, RPM and BTU capacities vary per model.

    Click to View Draft Inducers

    Click To View Power Venter Contol Kits

    Click To View Combustion Air Systems

    Click for more
  • Power Venter Control Kit

    Power Venter Control Kit
    See all 16 items in product family
    Field Controls Power Venter Control Kits Are Designed For Use With SWG Series Power Venters.

    Field Controls Power Venter Control Kits are made up of components solidly manufactured for long lasting durability. Features a junction box with mounted pressure switch for superior performance. Flexible conduit connectors for easy installation. Includes tubing connectors for ease of use. Available in wide variety of configurations. Types are Oil or Gas. Dimensions vary per model.

    Click to View Draft Inducers

    Click To View Power Venters

    Click To View Combustion Air Systems

    Click for more
  • Thermal Safety Switches

    Thermal Safety Switches
    See all 2 items in product family
    Field Controls Thermal Safety Switches Are For Use On Residential Or Light Commercial Heating Systems.

    Field Controls Thermal Safety Switches are solidly manufactured for long lasting durability. Features a safety switch that detects the increased heat generated by the flue gas spillage and deactivates the furnace or boiler for greater protection. Offers a manual reset to prevent burner from restarting for added safety. Contact material is gold for enhanced reliability. Generally used with sidewall venting applications. Designed for use on barometric draft controls and draft hoods. Switching action is normally closed. Switch opens at 180°F or 200°F. Amps are 24 VA. Voltage is millivolt 24 AC.

    Click for more