Browse HVAC/R Controls

(10,649 items)

Narrow Your Results

Country of Origin

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Field Oil Vent Damper

    Field Oil Vent Damper
    See all 5 items in product family
    Field Controls Oil Vent Dampers Are Used For Controlling Flow Of Heated Or Conditioned Air.

    Field Controls Oil Vent Dampers are made of corrosion resistant stainless steel for long lasting durability. Features a 7 foot wiring harness with prewired WMO-1 blocked vent safety switch to reduce heat loss for greater efficiency. Automatic power open/power close for added versatility. Two internal safety switches for enhanced protection. Flex seal provides self-cleaning action and hold-open service switch for ease of use. CSA listed(listed to UL-17 Standard and CSA B140.14). Diameters are 4, 5, 6, 7 or 8 inch.

    Click for more
  • Field Gas Vent Damper

    Field Gas Vent Damper
    See all 8 items in product family
    Field Gas Vent Damper Control The Flow Of Heated Or Conditioned Air In A Variety Of Environments.

    Field Gas Vent Damper are made of corrosion resistant stainless steel for lasting durability and dependability. Automatically allows natural draft during appliance operation while preventing residual appliance heat and conditioned air from escaping during off cycles. Prevents infiltration of cold air during down drafts. Installed in vent pipe after draft hood or barometric. Remains closed during off cycles preventing air flow through vent. For heat, motor energizes rotating damper 90° to open position. Open damper allows burner to fire and flue gases pass freely through vent. Burner stops when thermostat is satisfied and damper automatically closes. Keyed wiring harness connector plug installs only one way preventing incorrect wiring connection. Pipe sizes are 4 in., 5 in., 6 in., 7 in., 8 in. 9 in., 10 in. and 12 in.. Dimensions and clearances vary per model. Color finish is Stainless. Package quantity is 1.

    Click for more
Featured Items