| |
Forklift Mount Adjustable Tilt Drum Dumpers |
 |
|
|
|
|
|
| Forklift drum grab quickly raises, tilts and drains 55 gallon steel drums easily without leaving the forklift. Drum pouring is controlled using a 10'L pull chain. Drum dumper attaches quickly to forks. Fork pockets are 7"W x 2-1/2"H x 26-5/8"D and spaced 24-1/2" apart center-to-center (39" overall). Click for more |
|
|
|
|
|
|
Fork Mounted Drum Grabs |
 |
|
|
|
|
|
| These fork mounted drum grabbers lift, transport, and deposit drums without leaving the seat of the fork truck. Drum grabbers and lifters mount easily on the forks; simply tighten the hand screws, no tools required. The knuckle gripping system is lowered around the drum, gripped tightly, and then lifted. The weight of the drum holds grab jaws in place to minimize slippage. Click for more |
|
|
|
 |
Gator Grip Forklift Mount Automatic Drum Grabs & Lifters |
 |
|
|
|
|
|
| These forklift mounted drum grabs have an automatic grip lock that maintains a positive grip even over rough floor surfaces. Grip will not unlock until drum is set down. Traditional devices can allow grips to open and drop drum, but the Gator Grip auto-lock feature will not open and ensures safe secure drum transport. Click for more |
|
|
|
|
|
|
Fork Mount Adjustable Drum Positioner |
 |
|
|
|
|
|
| This fork mounted drum lifter and positioner is designed for use with 55 gallon steel drums. Drum lifter allows the fork truck driver to invert standing drums to the horizontal racking position operated entirely from the seat of the forklift. Drum handling lift features a positive latching system that ensures safe handling for up to 800 lb. capacity. Click for more |
|
|
|
 |
Chain-Suspended Adjustable Tilt Drum Dumper |
 |
|
|
|
|
|
| Drum lifter and dumper safely and easily transports loaded 55 gallon steel drums by hoist, crane, forklift, chain block or monorail. The geared design of this chain suspended drum lifter allows controlled dumping from any height or angle. Included 8'L control chain allows 360 degree rotation of drum. Drum can be locked to prevent rotating while raising and lowering. Click for more |
|
|
|
|
|
|
Salvage Drum Lifters |
 |
|
|
|
|
|
| Salvage drum lifters are used for fast loading and unloading of closed head steel drums into overpacks. These drum lifts work with overhead hoist or hook from forklift. Durable steel with red finish. Click for more |
|
|
|
 |
Wesco® Open Head Drum Lifter |
 |
|
|
|
|
|
Drum Lifter Is Ideal For Steel Or Poly Drums With At Least A 3/16" Chime.
Open head drum lifter features 3-point contact lifting arms with limited rotation to minimize drum chime deflection when a loaded drum is lifted without a lid. Prevents or minimizes deformation of the open head drum. Lifting arms are adjustable to work with most 30 and 55 gallon drums. Click for more |
|
|
|
|
Drum Slings & Lifting Hooks |
 |
|
|
|
|
|
| Drum lifting hooks and slings easily lift drums in the horizontal position. Drum slings handle open or closed head steel drums. Large steel lifting ring accommodates most overhead lifting systems. These drum lifting hooks are available in steel, iron and non-sparking brass. Click for more |
|
|
|
 |
Fork Mounted Tilting Drum Rings |
 |
|
|
|
|
|
Tilting Drum Rings Easily Attach To Fork Trucks To Transport & Dispense Drums.
Pivoting fork pockets on these drum rings allow you to manually rotate drums to dispense light materials. Tilting drum rings are made of durable steel with powder coat finish. Band slides over drums and is easily tightened to secure band around the belly of the drum. Click for more |
|
|
|
|
Multi-Purpose Drum Lifter & Wrench |
 |
|
|
|
|
|
The simple three-arm design of this multi purpose drum lifter is great for use with closed head 30 and 55 gallon plastic, steel, and fiber drums with a top lip. This drum handling lift allows easy forklift hook attachment. Each removable arm also functions as a wrench for use on drum plugs, faucets, and rim ring bolts. Drum lift has an 800 lb. capacity. Durable powder coat finish.
Click for more |
|
 |
Fork Mount Horizontal Drum Cradle & Carrier |
 |
|
|
|
|
|
Fork Mount Drum Carrier Easily Loads And Unloads Open Or Closed Head Drums Horizontally In Racks.
Drum carrier is made of durable steel with blue powder coat finish. A safety chain helps secure the cradle to the forks. Fork pockets measure 7-1/2"W x 2-1/2". 650 lb. capacity. Drum lock engages and disengages automatically as a function of the fork angle. Click for more |
|
|
|
|
Fork Mounted Drum Grippers |
 |
|
|
|
|
|
| These economical fork mounted drum grabbers are designed for forklift trucks with hydraulic lateral fork positioning. Drum grippers easily slide on to forks for drum positioning using 5-1/2"W x 2-1/2"H openings. Forklift drum grabs are made with welded steel. Friction-lock screw mechanism ensures secure grip. Drum grabbers are used with 30 and 55 gallon steel drums. Powder coat finish. Click for more |
|
 |
Forklift Truck Drum Carriers & Rotators |
 |
|
|
|
|
|
Lift, Rotate and Dump Drums from the Seat of your Fork Lift.
This attachment allows you to easily transport and rotate 55 gallon steel drums up to 360° from the driver's seat of the forklift. Drums are held securely in place by a heavy-duty chain latching mechanism. Safety shroud design protects the operator from moving parts. Click for more |
|
|
|
|
Near Vertical Drum Lifter |
 |
|
|
|
|
|
Drum Lifter Easily Transports 55 Gallon Closed Head Steel Drums With An Overhead Lifting Device.
Vertical drum lifter features an adjustable attachment point that allows drum to be lifted from a horizontal to a near-vertical position. Drum lifter is made of durable steel with a blue powder coat finish. Adjustable drum lifter easily attaches to any drum with a top and bottom lip. Click for more |
|
 |
Drum Lifters, Grips & Hooks |
 |
|
|
|
|
|
These Drum Lifting Tools Make Handling And Transport of Drums Easy.
These drum movers are made of all-welded steel for long-lasting durability.
Drum-Up Ender tilts drums from horizontal to vertical position with ease. Quickly and safely gives maximum leverage for lifting heavy loaded drums. Click for more |
|
|
|
|
Manual Drum Upender |
 |
|
|
|
|
|
Manual Drum Upender Provides The Leverage Needed For Tilting Horizontal Drums To The Vertical Position.
Drum tilter is made of solid steel for long life. Wide toe plate prevents denting on barrel sides. Narrow top plate grabs a variety of chimes. Scratch resistant powder coat finish. 40”L handle.
Click for more |
|
 |
Ultra-Drum Lifter® |
 |
|
|
|
|
|
Safely Lift 55 Gallon Steel Drums!
The Ultra-Drum Lifter® securely grips 55 gallon steel drums, and is suitable for use when loading or unloading the drum into salvage drums and overpacks. Rugged all-steel construction is designed for long life.
Click for more |
|
|
|
|
Ultra-Drum Tipper® |
 |
|
|
|
|
|
Drum Tipper Makes Drum Pumping More Efficient.
The use of a drum tipper allows residual liquids to flow to one side of the drum for more effective pumping, as valuable chemicals can be accessed and not wasted. Durable polyethylene construction features a groove to keep the drum stable. Tipper is designed for use with 30 and 55 gallon drums.
Click for more |
|
 |
Hoist Mounted Pail Carrier & Rotator |
 |
|
|
|
|
|
Fast, controlled pail dispensing operation!
This overhead hoist attachment is designed to lift and rotate heavy pails to easily empty the contents. Pail carrier helps reduce product waste and the risk of worker injury. The pail rotator is designed for use with 5, 6 or 6-½ gallon plastic or metal pails, and has a maximum lifting capacity of 200 lbs. Click for more |
|
|
|
|
Vertical Drum Lifter |
 |
|
|
|
|
|
Virtually Impossible to Break a Drum Loose!
This device is designed for lifting 55 gallon closed-head steel drums in the vertical position. An industrial ratchet load binder easily clamps the lifter to the top of the drum making it virtually impossible for a drum to come loose. Click for more |
|
 |
Battery Operated Hydraulic Drum Gripper |
 |
|
|
|
|
|
| Hydraulic forklift drum gripper allows lifting and moving of 30 and 55 gallon steel, plastic and fiber drums. Drum grabber is made with durable welded steel and includes a self contained 12V DC battery and 115V 5amp battery charger. Complete with hand control for manipulating gripping arms while seated in truck, and safety chain. Click for more |
|
|
|
|
Valley Craft Gravity-Actuated Mechanical Drum Snatcher |
 |
|
|
|
|
|
Valley Craft Gravity-Actuated Mechanical Drum Snatchers Handle And Transport Drums Without The Use Of Hydraulic Or Electrical Connections.
Valley Craft Gravity-Actuated Mechanical Drum Snatchers are solidly made for long lasting durability and dependability. Fork-mounted design utilizes the natural pressure applied by the action of the loaded drum. Click for more |
|
 |
Valley Craft Gravity-Actuated Mechanical Auto-Grips |
 |
|
|
|
|
|
Valley Craft Gravity-Actuated Mechanical Auto-Grips Are More Efficient On Consistently-Sized Loads Than Hydraulic Drum Grips.
Drum Hugger Mechanical Auto-Grip is designed for use with 55 gallon plastic drums. Adjustable turnbuckle mechanism grasps any cylindrical object from 22" to 24" diameter. Fork-mounted for easy installation. 1,000 lb. capacity. Click for more |
|
|
|
|
Valley Craft Lift Truck-Powered Hydraulic Maxi-Grip Jaws |
 |
|
|
|
|
|
Valley Craft Lift Truck-Powered Hydraulic Maxi-Grip Jaws Are A Single-Function Grip Designed For Vertical Stacking And Palletizing Of Steel, Plastic And Fiber Drums.
Hydraulic maxi-grip jaws are ideal for handling drums measuring 18" to 28" in diameter. Fork-mounted jaws require use with lift truck with hydraulic quick couplers and auxiliary valve control. Click for more |
|
 |
Valley Craft Self-Powered Hydraulic Maxi-Grip Jaws |
 |
|
|
|
|
|
Valley Craft Self-Powered Hydraulic Maxi-Grip Jaws Increase Efficiency Of Moving, Stacking And Palletizing Operations.
Hydraulic maxi-grip jaws are designed with a single-function grip that is effective for fast warehousing drum inventories. Equipped with built-in 12-volt battery-operated Power-Pak and self-contained hydraulics. 2,000 lb. capacity. Click for more |
|
|
|
|
Valley Craft Self-Powered Hydraulic Versa-Grip Jaws |
 |
|
|
|
|
|
Valley Craft Self-Powered Hydraulic Versa-Grip Jaws Allow Ease Of Drum Placement And Pouring.
Versa-grip jaws have hydraulic gripping features and forward dumping capabilities at 125°. Powered with a built-in 12-volt battery-operated Power-Pak and self-contained hydraulics. Space between forks measure 23-3/4". Fork pockets measure 6-1/2"W x 23"D x 2-1/2"H. Click for more |
|
 |
Valley Craft Drum Rotating Skid Steer Drum Handlers |
 |
|
|
|
|
|
Valley Craft Drum Rotating Skid Steer Drum Handlers Allow Continuous 360° Rotation Of Drums In Either Direction.
Dual hydraulic functions enable clamping, rotating and inverting of drums. Offers 2,000 lb. capacity. Drum Hugger Jaws have 13" x 15" jaws and are ideal for plastic, steel and fiber drums from 23" to 24" diameter. Click for more |
|
|
|
|
Valley Craft Drum Dumping Skid Steer Drum Handler |
 |
|
|
|
|
|
Valley Craft Skid Steer Drum Handler
Drum Dumping Skid Steer Drum Handler allows operator to handle drums at reclamation areas, construction landfills and any other place drums and loaders are necessary. The Dumping Drum Handler hydraulically clamps and dumps drums 18" - 28" in diameter. Constant hydraulic pressure secures the load, making the unit excellent for salvage operations. Click for more |
|
 |
Valley Craft Ultra-Grip III Self-Powered Hydraulic Forklift Attachment |
 |
|
|
|
|
|
Valley Craft Self Powered Ultra-Grip III Forklift Attachment
NEW Self Powered Hydraulic Ultra-Grip III features clamping and three way proportional control dumping to the left, right and forward. Dump, move, stack steel , fiber and plastic drums all with one unit. gripping range covers 15"-30" diameter drums. 2000 lb. capacity. 20.5" between forks. Fork tube size measures 2.5 x 6. Click for more |
|
|
|
|
Horizontal Drum Positioner |
 |
|
|
|
|
|
| This Drum Positioner is designed for loading/unloading horizontally stored drums on pallet racks or stands using a forklift. The attachment is also suitable for loading drums onto vehicles. Unit includes a safety restraint mechanism to attach to the forklift and 5-½"W x 2"H fork pockets on 24-½" centers. All-welded steel construction features a scratch-resistant orange enamel finish. Click for more |
|
 |