Browse Laboratory Equipment

(3,826 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Dewar Flasks

    Dewar Flasks
    See all 11 items in product family
    SCILOGEX DILVAC Dewar Flasks Are Used For Transporting And Storing Frozen Samples, Rapid Or Flash Freezing And Other Laboratory Applications.

    SCILOGEX DILVAC Dewar Flasks are solidly made for long lasting durability and dependability. Blue Metal Cased Economy Flasks are rust and corrosion resistant. Double-walled silvered boroscilicate glass, vacuum pumped insures efficient storage, transport and use of liquid nitrogen and dry-ice. Lid vent safely vents off evaporating gas. Safe for use with all liquid gases and dry-ice. Stainless Steel Flasks feature all-stainless steel construction and vented lid with self-contained insulation. Low Profile Flasks can be used with magnetic stirrers and standard boiling flasks. Also used for rapid/flash freezing, tempering of stirring rods, pestles, etc. Shallow style allows for minimum amount of coolant to be used. All types of Dewer Flasks are available in various sizes and capacities.

    Click for more
  • Bel-Art Ice Pans & Buckets

    Bel-Art Ice Pans & Buckets
    See all 36 items in product family
    Bel-Art Ice Pans And Buckets Are Used For Wet Ice, Dry Ice And Other Ultra-Low Temperature Materials.

    Bel-Art Ice Pans And Buckets are made of high-quality expanded, moisture and odor-resistant urethane for long lasting durability and dependability. Variety of sizes and colors available to meet laboratory requirements. Compatible with wet ice and ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries and liquid nitrogen. Designed with convenient pour spout, drip-proof rims, fill line indicator and snug-fitting, keyed lid and base for easy stacking. Lightly textured, non-slip finish and raised edge provides secure transport and stylish look. Types are Ice Bucket w/Lid, Ice Pan w/Lid and Ice Pan w/o Lid. Capacities are 1L, 2.5L, 4L and 9L. Color finishes are Black, Blue, Green and Red. Temperature ranges are 320° F - 212° F. Package quantity is 1. 90-Day Limited Warranty.

    Click for more
  • ABS® Cryomax Box Rack Systems

    ABS® Cryomax Box Rack Systems
    See all 4 items in product family
    ABS® Cryomax Box Rack Systems Are The Perfect Solution to Large Storage Needs.

    ABS® Cryomax Box Rack Systems provide convenient box vial storage with low nitrogen evaporation rates. Vapor temperatures of -185° C are achieved with as little as 2" of liquid. Vial storage in boxes allows for quick and accurate inventory and recovery of specimens. >Available styles include 750 Vial Rack Tank, 2000 Vial Rack Tank, 4000 Vial Rack Tank and 6000 Vial Rack Tank. Rack capacities are 4 or 6. Evaporation rates range from 0.39 to 0.99. Dimensions vary per type.

    Click for more
  • Bel-Art Cryo Storage

    Bel-Art Cryo Storage
    See all 13 items in product family
    Cryo Storage Containers Are Used For Various Medical, Chemical Or Industrial Cryogenic Storage Or Transportation Applications.

    Cryo Storage Containers are made of temperature retaining Polycarbonate material for long lasting durability and dependability. Various container types available for particular cryogenic storage need or application. Cryo Tower Storage Systems hold and organize up to 8 Vial Storage Boxes. Used for benchtop or incubator use, freezer and general purpose storage. Coolers hold various microcentrifuge tubes and vials and are used for secure transportation of cryogenic materials between facilities. Various sizes and types available. Vial Storage Boxes, Cold Box and Freeze Controller are also available for multiple vial or tube storage, transport or controlled rate freezing applications. Various containers hold from 12 to 81 units.

    Click for more
  • ABS® LD Series Liquid Dewars

    ABS® LD Series Liquid Dewars
    See all 5 items in product family
    ABS® LD Series Liquid Dewars Provide The Storage And Dispensing Of Liquid Nitrogen.

    ABS® LD Series Liquid Dewars have minimal evaporation rates and are available for pouring, pressurized dispensing and dipping of liquid nitrogen. LD Series provides safe and efficient operation. Available styles include 4 Liter Dewar, 5 Liter Dewar, 20 Liter Dewar, 30 Liter Dewar and 50 Liter Dewar. Evaporation rates range from 0.15 to 0.49. Dimensions vary per model.

    Click for more
  • Bel-Art Freezer Storage Boxes

    Bel-Art Freezer Storage Boxes
    See all 13 items in product family
    Freezer Storage Boxes Are Used For Compact, Safe Storage Or Transport Of Cryogenic Vials And Tubes.

    Freezer Storage Boxes are made of temperature retaining Polypropylene material for long lasting durability and dependability. Can be used at -80°C to +121°C (112°F to +249°F). Hinged lids with snap tab open easily and close securely. Clear translucent lid allows outside viewing of contents. Each box position labeled with alphanumeric grid. Molded ridges in bottom and lid provide secure stacking. 5 Piece Packs of 81 or 100 places are available in Black, Natural, Blue/Clear Lid, Green/Clear Lid, Orange/Clear Lid, Purple/Clear Lid or Assorted colors.

    Click for more
  • ABS® VS Series Vapor Shippers

    ABS® VS Series Vapor Shippers
    See all 9 items in product family
    ABS® VS Series Vapor Shippers Provide Safe Shipment Of Biological Specimens At Cryogenic Temperatures.

    ABS® VS Series Vapor Shippers utilize the latest technology in hydrophobic absorbents for long lasting durability and optimum performance. Moisture repelling absorbent allows for maximum hold times. Protective shipping cases are available for all models to help reduce damage to tank exterior and discourage placing the tanks on sides. Available styles include 1.5, 2.9, 3.6, 4.2, 4.3, 6.8, 8.5, 10 and 12.3 Liter Capacity Vapor Shippers. Dimensions, evaporation rates and LN2 capacities vary per model.

    Click for more
  • ABS® SSC Extended Time Series Storage Tanks

    ABS® SSC Extended Time Series Storage Tanks
    See all 7 items in product family
    ABS® SSC Extended Time Series Storage Tanks Provide Sample Storage For Canes Or Straws.

    ABS® SSC Extended Time Series Storage Tanks are used for small to medium storage capacity requirements. Reduced neck opening feature insures superior temperature uniformity and economical LN2 evaporation rates. Available types include 3.6, 8.4, 11, 16.4, 20.5, 33 and 36 Liter Bulk Straw Storage Tanks. LN2 Capacities range from 3.6 to 36.5. 6 canisters. Dimensions vary per model.

    Click for more
  • ABS® SSC Series Storage Tanks

    ABS® SSC Series Storage Tanks
    See all 7 items in product family
    ABS® SSC Series Storage Tanks Aid Transportation With Liquid Dewars.

    American BioTech Supply offers a Roller base for every unit in the SSC series of liquid dewars to aid transportation. Models include 360, 810, 855, 1050 and 1320 Vial Cane Storage Tanks, Bulk Straw Storage Tank, Roller Base For ABS-SSC-20 and SSC-21. 6, 9, or 10 Canisters. LN2 capacities, evaporation rates and dimensions vary per model.

    Click for more
  • ABS® Auto Jr. Auto Fill Cryogenic Tanks

    ABS® Auto Jr. Auto Fill Cryogenic Tanks
    See all 1 items in product family
    ABS® Auto Jr. Auto Fill Cryogenic Tanks Are Cost-Effective, Highly Efficient Auto-Fill LN2 Tanks.

    ABS® Auto Jr. Auto Fill Cryogenic Tanks feature a reduced opening, hanging racks, and high vacuum insulation to provide extremely low vapor temperatures of -185°C or colder using only a few inches of LN2. Tanks typically require less than one LN2 supply cylinder per month. Easy-to-use controller features audible and visual low level and low supply alarms. Unit is mounted on casters and includes a locking provision.

    Click for more
  • ABS® AutoMax System Auto Fill Cryogenic Tanks

    ABS® AutoMax System Auto Fill Cryogenic Tanks
    See all 2 items in product family
    ABS® AutoMax System Auto Fill Cryogenic Tanks Provides Maximum Cryogenic Vial Storage Capacities.

    AutoMax System Auto Fill Cryogenic Tanks maintain LN2 levels automatically. Vial storage in boxes allows for ease of use and accurate inventory of samples. The Auto-Fill control assures proper LN2 levels. For sample security the control features low level, LN2 supply and sensor fault alarms. Available models include 10,400 Vial Capacity Auto Fill Cryogenic Tank and 24,050 Vial Capacity Auto Fill Cryogenic Tank. Dimensions vary per model.

    Click for more
  • ABS® KryoVault System Auto Fill Cryogenic Tanks

    ABS® KryoVault System Auto Fill Cryogenic Tanks
    See all 3 items in product family
    ABS® KryoVault System Auto Fill Cryogenic Tanks Provide Even Cryogenic Vapor Temperatures.

    KryoVault System Auto Fill Cryogenic Tanks provide cryogenic vapor temperatures well below the critical -135°C range for optimum performance and long lasting durability. With a few inches of liquid, vapor temperatures approaching the actual -196C temperature of LN2 can be maintained at the highest shelf. The restricted opening neck design, with double-hinged lid, brings liquid consumption to one of the lowest rates in the industry. Available models include 19,500, 41,600 and 79,300 Vial Capacity Auto Fill Cryogenic Tanks. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Arctic Express Storage Systems

    Thermo Scientific™ Arctic Express Storage Systems
    See all 7 items in product family
    Thermo Scientific™ Arctic Express Storage Systems Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

    Thermo Scientific™ Arctic Express storage systems are made of aluminum for long lasting durability and dependability. Systems protect nonhazardous, infectious and biological samples at cryogenic temperature during shipment and storage. Lockable lid with internal security compartment provides sample protection and isolation. Fiber absorbent material absorbs sample in case of spillage. Includes pail-style handle for convenient handling and transport. Available styles include Arctic Express Dual Shipper Storage System, Arctic Express IATA Approved Shipping System and Arctic Express Shipping System. LN2 capacity liters are 1.5, 4.3, 10, 18.5 and 28. Vial capacities range from 9 x 2ml to 966 x 2ml. Straw capacities range from 15 to 1610. Canister quantities are 1, 6, Internal Security Compartment and N/A. Static holding time ranges from 8 Days to 125 Days (Laboratory), 21 Days (Shipper). Color finish is White/Blue. CE marked. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Thermo-Flask Benchtop Liquid Nitrogen Containers

    Thermo Scientific™ Thermo-Flask Benchtop Liquid Nitrogen Containers
    See all 5 items in product family
    Thermo Scientific™ Thermo-Flask Benchtop Liquid Nitrogen Containers Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

    Thermo Scientific™ thermo-flask benchtop liquid nitrogen containers are made of stainless steel for long lasting durability and corrosion resistance. Containers maximize coolant retention and contain inner vessels of borosilicate for cryogenic storage use. Dish-shaped design accommodates benchtop use with alcohol or dry and crushed ice. For use as a cold trap. Available style is Thermo-Flask Benchtop Liquid Nitrogen Container. Type is Cryogenic Equipment. LN2 capacity liters are 1, 1.01, 1.9, 2.01 and 4.51. Package quantity is 1. Color finish is Stainless Steel. CE marked. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ LN2 Supply Tanks

    Thermo Scientific™ LN2 Supply Tanks
    See all 3 items in product family
    Thermo Scientific™ LN2 Supply Tanks Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

    Thermo Scientific™ LN2 supply tanks are made of stainless steel for long lasting durability and corrosion resistance. Tanks provide ergonomic transport of cryogenic industrial gases for content and user safety. Units allow long-term storage of samples in cryogenic freezers, or controlling temperature during freezing procedures utilizing controlled-rate freezing equipment. Type is Cryogenic Equipment. Style is LN2 Supply Tank. LN2 liter capacities are 50, 180 and 230. Static evaporation rates are 2% Per Day and 4% Per Day. Package quantity is 1. Color finish is Stainless Steel. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Locator Rack & Box Systems

    Thermo Scientific™ Locator Rack & Box Systems
    See all 8 items in product family
    Thermo Scientific™ Locator Rack And Box Systems Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

    Thermo Scientific™ locator rack and box systems are made of aluminum for long lasting durability and dependability. Systems allow efficient cell sample retrieval for operator convenience. Compact design minimizes space requirements while maximizing storage capacity. Unit accommodates manual and computerized inventory record-keeping methods for application versatility. Ultrasonic level monitor and vacuum insulation safeguards samples, minimizes liquid nitrogen evaporation and conduction and reduces operating costs. Samples are stored below -180°C. Includes stainless steel racks that accommodate vessel locations for individual storage. Features locking hasp for unauthorized entry prevention. Optional monitor provides continuous liquid nitrogen readouts and alerts operator in the event of excessive liquid nitrogen loss. Type is Cryogenic Equipment. Available styles include Locator 4 Cryogenic Rack/Box System, Locator 4 Cryogenic Rack/Box System w/ Level Monitor, Locator 6 Cryogenic Rack/Box System, Locator 6 Cryogenic Rack/Box System w/ Level Monitor, Locator 8 Cryogenic Rack/Box System, Locator 8 Cryogenic Rack/Box System w/ Level Monitor, Locator Jr. Cryogenic Rack/Box System and Locator Jr. Cryogenic Rack/Box System w/ Level Monitor. LN2 liter capacities are 60, 111 and 184. Rack quantities are 4, 6 and 8. Vial capacities are 1600 x 2ml, 1800 x 2ml, 3600 x 2ml and 6000 x 2ml. Static holding times are 70 Days, 112 Days and 185 Days. Color finish is White/Blue. CE marked. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Liquid Nitrogen Transfer Vessels

    Thermo Scientific™ Liquid Nitrogen Transfer Vessels
    See all 4 items in product family
    Thermo Scientific™ Liquid Nitrogen Transfer Vessels Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

    Thermo Scientific™ liquid nitrogen transfer vessels are made of aluminum for long lasting durability and dependability. Vessels provide ergonomic storage, dispensing and transport of liquid nitrogen. Includes pail-style handle for convenient handling and transport. Features low-static evaporation rates. Optional withdrawal device, 12mL dipper and wheeled accessory cart are available. Type is Cryogenic Equipment. Available styles include Thermo 5 Liquid Nitrogen Transfer Vessel, Thermo 10 Liquid Nitrogen Transfer Vessel, Thermo 20 Liquid Nitrogen Transfer Vessel and Thermo 30 Liquid Nitrogen Transfer Vessel. LN2 liter capacities are 5, 10, 20 and 32. Static evaporation rates are 0.15 Liters/Day, 0.18 Liters/Day and 0.22 Liters/Day. Static holding times are 33.3 Days, 55.6 Days, 111 Days and 145 Days. Package quantity is 1. Color finish is White/Blue. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ BioCane Canister & Cane Systems

    Thermo Scientific™ BioCane Canister & Cane Systems
    See all 4 items in product family
    Thermo Scientific™ BioCane Canister And Cane Systems Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

    Thermo Scientific™ BioCane canister and cane systems are made of aluminum for long lasting durability and dependability. Systems provide cell, tissue and biological storage for ergonomic handling and transport. Vacuum insulation and narrow-mouth design minimizes liquid nitrogen evaporation. Includes numbered and color-coded canisters for convenient sample identification. Features secure locking clasp for content stability and access prevention. Type is Cryogenic Equipment. Available styles include BioCane 20 Canister/Cane System, BioCane 34 Canister/Cane System, BioCane 47 Canister/Cane System and BioCane 73 Canister/Cane System. LN2 liter capacities are 20.5, 34.8, 47.4 and 73. Canister quantities are 6 and 8. Vial capacities are 150 x 2ml, 600 x 2mL, 1260 x 2mL and 2400 x 2mL. Straw capacities are 300, 1200, 2520 and 3360. Static holding times are 121 Days, 193 Days and 227 Days. Package quantity is 1. Color finish is White/Blue. CE marked. Dimensions vary per model.

    Click for more
  • Nalgene™ Dewar Flasks

    Nalgene™ Dewar Flasks
    See all 1 items in product family
    Nalgene™ Dewar Flasks Can Store Liquid nitrogen, Dry Ice solvent Or Ice Water For Medical And Laboratory Needs.

    Nalgene™ Dewar Flasks are made of HDPE and polyethylene coating to provide long lasting durability. Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer. Pour spout and bottom grip area for ease of removal of used liquids. Vented, insulated cover allows for vapor escape but maintains sample temperature. Flasks can handle -196°C to +100°C temperatures. Capacity is 2L. Closure type is Vented. Natural color. Package quantity is 2.

    Click for more