Browse Mobility Aids & Wheelchairs

(526 items)

Narrow Your Results

Weight Capacity

  • Less...
  • More...

Size

  • Less...
  • More...

Range

Color

  • Less...
  • More...

Recently Viewed

Categories

  • Powered Wheelchairs

    Powered Wheelchairs
    See all 12 items in product family
    Powered Wheelchairs Makes Transportation Easy And Convenient.

    Powered Wheelchairs are made of steel and other high quality materials for long lasting durability and dependability. Variety of programmable power chair designs available to meet user requirements. Removable armrests are height, width and angle adjustable. Non-marking tires provide smooth ride and worry-free travel. Weight capacities are 250, 275, 300, 350 and 450 lbs. Colors are Black, Blue, Burgundy and Red. Dimensions vary per type.

    Click for more
  • Drive Medical Powered Scooters

    Drive Medical Powered Scooters
    See all 11 items in product family
    Powered Scooters Are Used For People With Limited Mobility.

    Powered Scooters are made of steel and other high quality materials for long lasting durability and dependability. Variety of types available to meet user needs and requirements. Large comfortable seats provide adjustable depth, height and arms width for customized fit. Seat styles are standard with swivel, reclining, and adjustable height and sliding depth. Anti-tip wheels provide greater safety. Variety of types available to meet user requirements. Weight capacities are 250 lbs, 300 lbs, 350 lbs and 500 lbs. Colors are Black, Blue, Burgundy, Gray, Red, Red/Blue and Red/Blue/Silver. Dimensions vary per type. Quantity is 1.

    Click for more
  • Ramps

    Ramps
    See all 5 items in product family
    Ramps Transition Wheelchair Or Scooter From One Surface Height To Another.

    Ramps are made of lightweight, durable construction. Perforated slots keep water from collecting on ramp for additional safety. Carry bag included. Variety of sizes meet many elevation changes. Weight capacity is 600 lbs. Dimensions vary. Limited Lifetime Warranty.

    Click for more