Angular Contact Bearings
Length
Material
Height
Price
NACHI Super Precision Bearing 7016CYDUP4, Universal Ground, Duplex, 80MM Bore, 125MM OD
Bore Diameter
80 mm
Diameter
125 mm
Width
22 X 2 mm
Dynamic Load Rating (N)
96,000 per pair
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 40mm Bore, 90mm OD
Bore Diameter
40 mm
Diameter
90 mm
Width
3.5433 in
Nachi, 7206BMUC3, Angular Contact Ball Bearing, Flush Ground, 30MM Bore x 62MM OD x 16MM W
Bore Diameter
30 mm
Diameter
62 mm
Width
16 mm
Contact Angle
40°
NACHI Super Precision Bearing 7007CYDUP4, Universal Ground, Duplex, 35MM Bore, 62MM OD
Bore Diameter
35 mm
Diameter
62 mm
Width
14 X 2 mm
Dynamic Load Rating (N)
31,000 per pair
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 12mm Bore, 32mm OD
Bore Diameter
12 mm
Diameter
32 mm
Width
1.2598 in
SMT 5204-2RS Double Row Angular Contact Ball Bearing, Double Sealed, OD 47mm, Bore 20mm, Metric
Bore Diameter
20 mm
Diameter
47 mm
Width
20.6 mm
Dynamic Load Rating (N)
19000