Angular Contact Bearings
Length
Material
Height
Price
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 20mm Bore, 47mm OD
Bore Diameter
20 mm
Diameter
47 mm
Width
1.8504 in
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 40mm Bore, 90mm OD
Bore Diameter
40 mm
Diameter
90 mm
Width
3.5433 in
Nachi, 7206BMUC3, Angular Contact Ball Bearing, Flush Ground, 30MM Bore x 62MM OD x 16MM W
Bore Diameter
30 mm
Diameter
62 mm
Width
16 mm
Contact Angle
40°
NACHI Super Precision Bearing 7200CYDUP4, Universal Ground, Duplex, 10MM Bore, 30MM OD
Bore Diameter
10 mm
Diameter
30 mm
Width
9 X 2 mm
Dynamic Load Rating (N)
11,300 per pair
NACHI Super Precision Bearing 7007CYDUP4, Universal Ground, Duplex, 35MM Bore, 62MM OD
Bore Diameter
35 mm
Diameter
62 mm
Width
14 X 2 mm
Dynamic Load Rating (N)
31,000 per pair
SMT 5201ZZ Double Row Angular Contact Ball Bearing, Double Shielded, OD 32mm, Bore 12mm, Metric
Bore Diameter
12 mm
Diameter
32 mm
Width
15.9 mm
Dynamic Load Rating (N)
9150