Angular Contact Bearings
Length
Material
Height
Price
NACHI Super Precision Bearing 7016CYDUP4, Universal Ground, Duplex, 80MM Bore, 125MM OD
Bore Diameter
80 mm
Diameter
125 mm
Width
22 X 2 mm
Dynamic Load Rating (N)
96,000 per pair
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 40mm Bore, 90mm OD
Bore Diameter
40 mm
Diameter
90 mm
Width
3.5433 in
Nachi, 7206BMUC3, Angular Contact Ball Bearing, Flush Ground, 30MM Bore x 62MM OD x 16MM W
Bore Diameter
30 mm
Diameter
62 mm
Width
16 mm
Contact Angle
40°
NACHI Super Precision Bearing 7007CYDUP4, Universal Ground, Duplex, 35MM Bore, 62MM OD
Bore Diameter
35 mm
Diameter
62 mm
Width
14 X 2 mm
Dynamic Load Rating (N)
31,000 per pair
SMT 5204-2RS Double Row Angular Contact Ball Bearing, Double Sealed, OD 47mm, Bore 20mm, Metric
Bore Diameter
20 mm
Diameter
47 mm
Width
20.6 mm
Dynamic Load Rating (N)
19000
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 12mm Bore, 32mm OD
Bore Diameter
12 mm
Diameter
32 mm
Width
1.2598 in