Spherical Roller Bearings
Price
Bore Diameter
65 mm
Diameter
120 mm
Static Load Rating
209,000 N
Dynamic Load Rating (N)
246,000
NACHI Double Row Spherical Roller Bearing 22210EXW33KC3, 50MM Bore, 90MM OD, Tapered Bore
Bore Diameter
50 mm
Diameter
90 mm
Static Load Rating
122,000 N
Dynamic Load Rating (N)
142,000
NACHI Double Row Spherical Roller Bearing 22324EXW33-V, 120MM Bore, 260MM OD, Vibratory Application
Bore Diameter
120 mm
Diameter
260 mm
Static Load Rating
1,130,000 N
Dynamic Load Rating (N)
1,250,000
Bore Diameter
60 mm
Diameter
130 mm
Static Load Rating
330,000 N
Dynamic Load Rating (N)
390,000
Bore Diameter
30 mm
Diameter
72 mm
Static Load Rating
62,500 N
Dynamic Load Rating (N)
83,000
NACHI Double Row Spherical Roller Bearing 22207EXW33KC3, 35MM Bore, 72MM OD, Tapered Bore
Bore Diameter
35 mm
Diameter
72 mm
Static Load Rating
88,500 N
Dynamic Load Rating (N)
112,000