Spherical Roller Bearings
Price
Bore Diameter
65 mm
Diameter
120 mm
Static Load Rating
209,000 N
Dynamic Load Rating (N)
246,000
NACHI Double Row Spherical Roller Bearing 22214EXW33KC3, 70MM Bore, 125MM OD, Tapered Bore
Bore Diameter
70 mm
Diameter
125 mm
Static Load Rating
220,000 N
Dynamic Load Rating (N)
257,000
NACHI Double Row Spherical Roller Bearing 22210EXW33KC3, 50MM Bore, 90MM OD, Tapered Bore
Bore Diameter
50 mm
Diameter
90 mm
Static Load Rating
122,000 N
Dynamic Load Rating (N)
142,000
NACHI Double Row Spherical Roller Bearing 22324EXW33-V, 120MM Bore, 260MM OD, Vibratory Application
Bore Diameter
120 mm
Diameter
260 mm
Static Load Rating
1,130,000 N
Dynamic Load Rating (N)
1,250,000
Bore Diameter
170 mm
Diameter
340 mm
Static Load Rating
5,900,000 N
Dynamic Load Rating (N)
1,670,000
Bore Diameter
190 mm
Diameter
290 mm
Static Load Rating
1,330,000 N
Dynamic Load Rating (N)
1,080,000