Spherical Roller Bearings
Price
NACHI Double Row Spherical Roller Bearing 22214EXW33KC3, 70MM Bore, 125MM OD, Tapered Bore
Bore Diameter
70 mm
Diameter
125 mm
Static Load Rating
220,000 N
Dynamic Load Rating (N)
257,000
NACHI Double Row Spherical Roller Bearing 22210EXW33KC3, 50MM Bore, 90MM OD, Tapered Bore
Bore Diameter
50 mm
Diameter
90 mm
Static Load Rating
122,000 N
Dynamic Load Rating (N)
142,000
Bore Diameter
300 mm
Diameter
460 mm
Static Load Rating
3,300,000 N
Dynamic Load Rating (N)
2,500,000
Bore Diameter
100 mm
Diameter
210 mm
Static Load Rating
2,530,000 N
Dynamic Load Rating (N)
870,000
Bore Diameter
170 mm
Diameter
340 mm
Static Load Rating
5,900,000 N
Dynamic Load Rating (N)
1,670,000
Bore Diameter
190 mm
Diameter
290 mm
Static Load Rating
1,330,000 N
Dynamic Load Rating (N)
1,080,000