Spherical Roller Bearings
Price
NACHI Double Row Spherical Roller Bearing 22214EXW33KC3, 70MM Bore, 125MM OD, Tapered Bore
Bore Diameter
70 mm
Diameter
125 mm
Static Load Rating
220,000 N
Dynamic Load Rating (N)
257,000
Bore Diameter
190 mm
Diameter
340 mm
Static Load Rating
2,450,000 N
Dynamic Load Rating (N)
2,070,000
Bore Diameter
85 mm
Diameter
180 mm
Static Load Rating
1,810,000 N
Dynamic Load Rating (N)
640,000
Bore Diameter
300 mm
Diameter
460 mm
Static Load Rating
3,300,000 N
Dynamic Load Rating (N)
2,500,000
Bore Diameter
260 mm
Diameter
420 mm
Static Load Rating
7,500,000 N
Dynamic Load Rating (N)
1,810,000
Bore Diameter
150 mm
Diameter
270 mm
Static Load Rating
1,200,000 N
Dynamic Load Rating (N)
1,200,000