Spherical Roller Bearings
Price
Bore Diameter
65 mm
Diameter
120 mm
Static Load Rating
209,000 N
Dynamic Load Rating (N)
246,000
NACHI Double Row Spherical Roller Bearing 22210EXW33KC3, 50MM Bore, 90MM OD, Tapered Bore
Bore Diameter
50 mm
Diameter
90 mm
Static Load Rating
122,000 N
Dynamic Load Rating (N)
142,000
NACHI Double Row Spherical Roller Bearing 22324EXW33-V, 120MM Bore, 260MM OD, Vibratory Application
Bore Diameter
120 mm
Diameter
260 mm
Static Load Rating
1,130,000 N
Dynamic Load Rating (N)
1,250,000
Bore Diameter
95 mm
Diameter
170 mm
Static Load Rating
420,000 N
Dynamic Load Rating (N)
465,000
Bore Diameter
50 mm
Diameter
110 mm
Static Load Rating
235,000 N
Dynamic Load Rating (N)
280,000
NACHI Double Row Spherical Roller Bearing 22212EXW33KC3, 60MM Bore, 110MM OD, Tapered Bore
Bore Diameter
60 mm
Diameter
110 mm
Static Load Rating
179,000 N
Dynamic Load Rating (N)
210,000